Shop All Solenoid Valve Accessories
Canfield Connector
DIN Connector, B, MINI, 11mm, 6-24VDC
Mfr # 5F560-A11-US0G
Zoro # G7139078
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canfield Connector
- MFR # 5F560-A11-US0G
- Zoro # G7139078
- Country of Origin United States
- Category Solenoid Valve Accessories
Details
Item | DIN Connector,Form B,MINI,11mm,6-24VDC |
Description
DIN Connector,Form B,MINI,11mm,6-24VDC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Part Filter, 1/2 in, Particulate, 0.94 lb (8652ABBP4JA000N)
- INTERSTATE PNEUMATICS Air Compressor Throttle Control Cable for Pilot Valve, 24 Inch Bullwhip - (CVT7053)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- CONRADER Pressure Relief Valve, Brass Ball (5663W-CE-100)
- CANFIELD CONNECTOR DIN Connector, A, ISO, 18mm, 48-120V AC/DC (5J664-551-US0G)
- CANFIELD CONNECTOR DIN Connector, B, MINI, 11mm, 48-120V AC/DC (5F560-551-US0G)
- FESTO Manual Override AHB-MD/MF/MV (AHB-MD/MF/MV)
- PARKER Connector, DIN 436050A, Plug Lead, Width (mm): 30 (3FFZ1)
- FESTO Plug Socket MSSD-EB (MSSD-EB)
- PARKER Repair Kit, Single, 1 In, Valveair II (K352128)
- FESTO Connecting Cable KMYZ-2-24-2, 5-LED (KMYZ-2-24-2,5-LED)
- Canfield Connector Solenoid Valve Accessories