Shop All Solenoid Valve Accessories
Canfield Connector
Connector, Round, 8mm Female, 5m, 4 Pin
Mfr # RC08S-F0M040150
Zoro # G7139522
original price:
$29.87
24% off
new price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canfield Connector
- MFR # RC08S-F0M040150
- Zoro # G7139522
- Country of Origin United States
- Category Solenoid Valve Accessories
Details
Item | Connector,Rnd,8mm Female,5 Meter, 4 Pin |
Description
Connector,Rnd,8mm Female,5 Meter, 4 Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Hub, L100, Sintered Iron, 7/8" (29HZ03)
- BROWNING Split Taper Bush-600, #SDS2 (SDS2)
- MILTON INDUSTRIES 3/8" NPT Female H-Style Coupler (1835)
- CONTINENTAL CONTITECH 3/3VX750 Banded Cogged V-Belt, 75" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX750)
- CANFIELD CONNECTOR DIN Connector, B, MINI, 11mm, 48-120V AC/DC (5F560-551-US0G)
- CANFIELD CONNECTOR DIN Connector, A, ISO, 18mm, 48-120V AC/DC (5J664-551-US0G)
- PARKER Repair Kit, Double, 3/8, Valveair II (K352126)
- MURR ELEKTRONIK SUPPRESSOR FOR CONTACTORS, VDR, 24 VAC/DC, 50 VA/W, A0-VG-24/50-U (26180)
- ARO Blanking Plate (114155)
- PARKER Override Kit, Locking Type, Valveair II (K152003)
- FESTO Plug Socket MSSD-F-S-M16 (MSSD-F-S-M16)
- Canfield Connector Solenoid Valve Accessories