Shop All Solenoid Valve Accessories
Canfield Connector
Connector, Round, 8mm Female, 2m, 4 Pin
Mfr # RC08S-F0M040120
Zoro # G7139489
original price:
$22.29
35% off
new price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canfield Connector
- MFR # RC08S-F0M040120
- Zoro # G7139489
- Country of Origin United States
- Category Solenoid Valve Accessories
Details
Item | Connector,Rnd,8mm Female,2 Meter, 4 Pin |
Description
Connector,Rnd,8mm Female,2 Meter, 4 Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND D Pencil Commstone, 3/8" L x 5/8" W x 6" H (COMMXLS825P)
- ZORO SELECT AX43 Cogged V-Belt, 1 Ribs (46U036)
- MCGILL CF Series, Cam Follower, #CF5/8S (CF5/8S)
- MEGADYNE VARIABLE SPEED V-BELTS (4430V850)
- CANFIELD CONNECTOR DIN Connector, B, MINI, 11mm, 48-120V AC/DC (5F560-551-US0G)
- CANFIELD CONNECTOR DIN Connector, A, ISO, 18mm, 48-120V AC/DC (5J664-551-US0G)
- NUMATICS Blank Station Plate Kit, L2 Series (239-471)
- ARO Bracket, L (116808)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, With LED, 24VAC/DC/50VA/W, VBS-LD-24/50 (3124015)
- SPEEDAIRE Gasket Kit, Manifold, ISO 3 (3FZY7)
- FESTO Threaded Sleeve NEAU-TA-M35-U4 (NEAU-TA-M35-U4)
- Canfield Connector Pneumatic Valves