Shop All Solenoid Valve Accessories
Canfield Connector
Connector, Round, 8mm Female, 2m, 3 Pin
Mfr # RC08S-F0M030120
Zoro # G7139443
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canfield Connector
- MFR # RC08S-F0M030120
- Zoro # G7139443
- Country of Origin United States
- Category Solenoid Valve Accessories
Details
Item | Connector,Rnd,8mm Female,2 Meter, 3 Pin |
Description
Connector,Rnd,8mm Female,2 Meter, 3 Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Female to Bowes Coupler, (F)NPT, 1/2, Steel (4NF6)
- CENTURY Motor, PSC, 1/3 HP, 1625 RPM, 115V, 48Y, OAO (FDL1034)
- PROTEXALL Protexall: Houdini 4-Way Lock Lubricant - 11oz (PTX-LUBE-11OZ)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- CANFIELD CONNECTOR DIN Connector, B, MINI, 11mm, 48-120V AC/DC (5F560-551-US0G)
- CANFIELD CONNECTOR DIN Connector, A, ISO, 18mm, 48-120V AC/DC (5J664-551-US0G)
- ARO Bracket, L (116808)
- FESTO Threaded Sleeve NEAU-TA-M35-U4 (NEAU-TA-M35-U4)
- SPEEDAIRE Gasket Kit, Manifold, ISO 3 (3FZY7)
- AVENTICS Single Subbase (203-1283)
- ARO Coil Connector, 24 Vdc (CHL6-024)
- Canfield Connector Solenoid Valve Accessories