Shop All Exercise Equipment
Cando International
Cando 30-1954 30 x 16 in. Donut Ball; Red
Mfr # 30-1954
Zoro # G103708978
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cando International
- MFR # 30-1954
- Zoro # G103708978
- UPC # 714905053503
- Country of Origin China
- Category Exercise Equipment
Description
CanDo Donut Ball offers a unique balance challenge. The shape offers benefits of a balance ball including core strength and balance improvement. The inflation pump is not included.
Exercise equipments can be a great addition to your every exercise and work out as you can use them to add weights to bodyweight exercises. Make your body fit by use these equipments, which allow your body to get stronger. Our products have durable and quality material for extra safety and comfort.
Features- Donut Ball
- Color: Red
- Size: 30" x 16"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Pennsylvania Flag, 5x8 Ft, Nylon (144680)
- MI-T-M Dual Lance Assembly (16-0416)
- ROUNDUP Roundup Replacement Nozzle Kit (181332)
- ATTWOOD Attwood 5091-10-7 One-Mile Pulsar Pole-Mounted Bi-Color Stowaway Light (5091-10-7)
- CANDO INTERNATIONAL Cando 10-5621 No Latex Exercise Band - 50 Yards - Yellow - X-Light (1359343)
- CANDO INTERNATIONAL Cando 10-5225 Low Powder Exercise Band - 50 Yards - Black - X-Heavy (1214707)
- CANDO INTERNATIONAL Cando 50-1034 Visualizer Color System Overdoor Shoulder Double Pulley with Door Bracket (50-1034)
- CANDO INTERNATIONAL Cando 10-5622 No Latex Exercise Band - 50 Yards - Red - Light (1359708)
- CANDO INTERNATIONAL Cando 10-5356 Exercise Band Cuff Extremity Strap (1262554)
- CANDO INTERNATIONAL Cando 10-5264 Band Exercise Loop - 15 Inch Long - Blue - Heavy (1228952)
- GOFIT Yoga Block (GF-YB-GY)
- Cando International Exercise Equipment