Cando 10-5769 Exercise Tubing with Cuff Exerciser - 5 Piece
Mfr # 1413399
Zoro # G503708288
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cando International
- MFR # 1413399
- Zoro # G503708288
- UPC # 714905004642
- Country of Origin China
- Category Exercise Equipment
Description
Lightweight, compact and portable, the tubing exerciser helps perform strengthening and conditioning workouts on-the-go, even in your hotel room! Continuous tubing loop has two padded ankle/wrist cuffs. The exerciser is preassembled and has a circumference of 35". CanDo is use the Thera-Band color sequence so resistance level is easily identified. The tubing with cuff exerciser is 7 levels of resistance for progressive exercise and 3 lengths to accommodate different needs. Length represents length of tubing from end to end when unit is laid flat and is taut. CanDo low powder exercise tubing is made of natural rubber latex, which may cause allergic reactions.
Features- Exercise Tubing with Cuff Exerciser
- 5 Piece
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM One Touch Heavy-Duty Metal Shower & Stream Multi-Pattern Nozzle, Red (60-12421)
- HUSQVARNA Compactor, Forward Plate, Honda, LAT, AC (LF75-420)
- SUN JOE Bayonet to M22 Adapter, for SPX (SPX-BMM22F)
- RAXGO Kayak Storage Rack, Indoor & Outdoor Kayak Storage Hooks with Adjustable Lenght - 1 Pair (RGWMKR)
- CANDO INTERNATIONAL Cando 10-5264 Band Exercise Loop - 15 Inch Long - Blue - Heavy (1228952)
- CANDO INTERNATIONAL Cando 10-5554 - Tubing With Handles Exerciser - 36 Inches - Blue - Heavy (1334871)
- CANDO INTERNATIONAL Cando 10-5225 Low Powder Exercise Band - 50 Yards - Black - X-Heavy (1214707)
- CANDO INTERNATIONAL Cando 10-5223 Low Powder Exercise Band - 50 Yards - Green - Medium (1213976)
- CANDO INTERNATIONAL Cando 10-5622 No Latex Exercise Band - 50 Yards - Red - Light (1359708)
- CANDO INTERNATIONAL Cando 50-1034 Visualizer Color System Overdoor Shoulder Double Pulley with Door Bracket (50-1034)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 53cm, Gray (BRT53)
- Cando International Exercise Equipment