Shop All Exercise Equipment
Cando International
Cando 10-2034 15 x 18 in. Balance Combo Wobble & Rocker Board; Black
Mfr # 49218
Zoro # G603708522
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cando International
- MFR # 49218
- Zoro # G603708522
- UPC # 714905050250
- Country of Origin China
- Category Exercise Equipment
Description
The combination wobble and rocker board can be used to strengthen and condition the lower back, improve ankle ROM, balance, body awareness and develop joint mobility and reaction skills. CanDo Balance Board Combo has handles/slots to add band or tubing. The board is durable, heavy-duty and non-skid yet lightweight and compact for portability. 15" x 18" wobble/rocker board, with 2 x 3" height, black MVP instability balls.
Features- Balance Combo Wobble & Rocker Board
- Color: Black
- Height: 3"
- Size: 15" x 18"
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Floor Marking Tape, Blue, 1in x 36 yards, PK6 (1X36FTBL)
- INTEX RECREATION EASY SET POOL 6' X 20"" (28101EH)
- SUNBELT BLADE-MOWER, XHT, 22", 59/64X11/16", MULCH 21.75" x2.25" x1.75" (A-B1MA2421)
- MASTER MARK Do-All Stake 15 in. H Plastic Black Edging Stake (12151)
- CANDO INTERNATIONAL Cando 10-5226 Low Powder Exercise Band - 50 Yards - Silver - XX-Heavy (1215072)
- CANDO INTERNATIONAL Cando 10-7900 Back Muscles Stretcher (2191730)
- CANDO INTERNATIONAL Cando 10-5622 No Latex Exercise Band - 50 Yards - Red - Light (1359708)
- CANDO INTERNATIONAL Cando 10-1178 Flexibility Leg Stretcher (10-1178)
- CANDO INTERNATIONAL Cando 10-5356 Exercise Band Cuff Extremity Strap (1262554)
- CANDO INTERNATIONAL Cando 50-1034 Visualizer Color System Overdoor Shoulder Double Pulley with Door Bracket (50-1034)
- CYNASPORTS Inner Hand Gloves With Wrist Strap Grey (CS-0020)
- Cando International Exercise Equipment