Shop All Exercise Equipment
Cando International
Cando 10-2031 15 x 18 in. Balance Combo Wobble & Rocker Board; Red
Mfr # 48122
Zoro # G103708657
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cando International
- MFR # 48122
- Zoro # G103708657
- UPC # 714905050229
- Country of Origin China
- Category Exercise Equipment
Description
The combination wobble and rocker board can be used to strengthen and condition the lower back, improve ankle ROM, balance, body awareness and develop joint mobility and reaction skills. CanDo Balance Board Combo has handles/slots to add band or tubing. The board is durable, heavy-duty and non-skid yet lightweight and compact for portability. 15" x 18" wobble/rocker board, with 2 x 1.5" height, red MVP instability balls.
Features- Balance Combo Wobble & Rocker Board
- Color: Red
- Height: 1.5"
- Size: 15" x 18"
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHWOOD CASEY Usa World Of Targets .22 Rimfire Due (BC-47421)
- STENS Bump Feed Trimmer Head (385154)
- DEROMA Siena 3.78 in. H X 4.3 in. W X 4.3 in. D Clay Quadro Mini Planter Terracotta (TLJ11PZ)
- EZ VANE EZ Vane EZ1414-GR Pointer Dog Weathervane with Garden Mount (EZ1414-GR)
- CANDO INTERNATIONAL Cando 10-5264 Band Exercise Loop - 15 Inch Long - Blue - Heavy (1228952)
- CANDO INTERNATIONAL Cando 10-5226 Low Powder Exercise Band - 50 Yards - Silver - XX-Heavy (1215072)
- CANDO INTERNATIONAL Cando 10-5622 No Latex Exercise Band - 50 Yards - Red - Light (1359708)
- CANDO INTERNATIONAL Cando 10-5621 No Latex Exercise Band - 50 Yards - Yellow - X-Light (1359343)
- CANDO INTERNATIONAL Cando 10-5554 - Tubing With Handles Exerciser - 36 Inches - Blue - Heavy (1334871)
- CANDO INTERNATIONAL Cando 10-5223 Low Powder Exercise Band - 50 Yards - Green - Medium (1213976)
- SCHIEK SPORTS INC Schiek 1112WS-B 12 Inch Black Line Heavy Duty Wrist Wraps - Black (1112WS-B)
- Cando International Exercise Equipment