Shop All Exercise Equipment
Cando International
Cando 10-0481 0.25 lbs Right Hand Weight
Mfr # 10-0481
Zoro # G303767430
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cando International
- MFR # 10-0481
- Zoro # G303767430
- UPC # 714905056597
- Country of Origin China
- Category Exercise Equipment
Description
CanDo Hand Weights provide extra hand and wrist stability during writing and other fine motor activities. They are designed to enable the use of all fingers when worn, while the weight rests on top of the hand. The weight is secured with a strap that wraps across the palm and wrist providing a secure fit. The hand weights are the left and right hands, ranging from 0.25 to 0.5 pounds.
Features- Right Hand Weight
- Capacity: 0.25 lbs
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Carolina Panthers 24 Can Cooler (605-63)
- MCKINNEY Gate Spring, Unfinished, 11" L, 1" Throw Sz (452 D4)
- KAMP-RITE TENT COT Cooler Bag, 72 Cans, 12-1/2"H x 30"L (SC072)
- CLASSIC ACCESSORIES Smoker Cover, Lg, Hickory/Oak/Mhgny Rnd (55-038-042401-00)
- CANDO INTERNATIONAL Cando 10-5624 No Latex Exercise Band - 50 Yards - Blue - Heavy (1360439)
- CANDO INTERNATIONAL Cando 10-5356 Exercise Band Cuff Extremity Strap (1262554)
- CANDO INTERNATIONAL Cando 10-2021 16 in. Balance Combo Circular Wobble & Rocker Board; Red (44470)
- CANDO INTERNATIONAL Cando 10-5264 Band Exercise Loop - 15 Inch Long - Blue - Heavy (1228952)
- CANDO INTERNATIONAL Cando 10-5622 No Latex Exercise Band - 50 Yards - Red - Light (1359708)
- CANDO INTERNATIONAL Cando 10-7900 Back Muscles Stretcher (2191730)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-2509 Deluxe Cuff Weight; 5 lbs - Black (222708)
- Cando International Exercise Equipment