Canary Products MSH112BR Fully Meshed Ergo Office Chair with Headrest - Brown
Mfr # MSH112BR
Zoro # G303898158
Key Features
- Style Ergonomic Executive Chair
Product Information
- Brand Canary Products
- MFR # MSH112BR
- Zoro # G303898158
- UPC # 738759753716
- Country of Origin China
- Category Desk Chairs
Details
Style | Ergonomic Executive Chair |
Description
Ergomax Office is the perfect choice for all kinds of office equipment. Ergomax black is a light duty office chair features a very appealing look that is affordably priced for the budget conscience shopper. The breathable mesh back, headrest and padded seat provides comfort while completing your daily tasks. This chair is height adjustable to conform to several desk sizes. This contemporary meshed ergo office chair with headrest, designed to provide exceptional back support and to prevent body heat and moisture build up. Weight capacity is 250 pounds, easy assembly upon arrival.
Features- Highback and Headrest Adjustable
- Back Lumber Adjustable and Supportive
- Powder Coated Adjustable Armrests
- Nylon based base with powder coated castors
- Sycro tilt any position locking mechanism
- Color: Brown
- Dimension: 53" H x 27" W x 25" L
- Weight: 34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 18" x 24" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (174PE)
- ZORO SELECT Stacking Chair Plastic Black (3W034)
- BEVCO Task Chairs, Polyurethane, 21-1/2" to 31" Height, No Arm, Black (V7507MG)
- HOWARD MILLER Gallery Wall Clock, 16" Diameter, Black Case, 1 AA (sold separately) (625-166)
- CANARY PRODUCTS Canary Products MSH112BK Fully Meshed Ergo Office Chair with Headrest - Black (MSH112BK)
- SHOPSOL Task Chair, Mesh, 18" to 21-3/4" Height, Adjustable Arms, Black (1010461)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7248)
- HOMELEGANCE Cinderella Writing Desk Chair (1386NW-11C)
- FLASH FURNITURE Black Draft Chair, Black Frame (HL-0001-1CBLACK-GG)
- BOSS Drafting Stool with Adjustable Arms & Footring, Caressoft Vinyl, Black (O-I1691-AM)
- DREAMSEAT Office Chair 1000 with St. Louis Blues Logo (XZOC1000-PSNHL42050)
- Canary Products Desk Chairs