Canary Products MSH112BK Fully Meshed Ergo Office Chair with Headrest - Black
Mfr # MSH112BK
Zoro # G903898084
Key Features
- Style Ergonomic Executive Chair
Product Information
- Brand Canary Products
- MFR # MSH112BK
- Zoro # G903898084
- UPC # 738759754355
- Country of Origin China
- Category Desk Chairs
Details
Style | Ergonomic Executive Chair |
Description
Ergomax Office is the perfect choice for all kinds of office equipment. Ergomax black is a light duty office chair features a very appealing look that is affordably priced for the budget conscience shopper. The breathable mesh back, headrest and padded seat provides comfort while completing your daily tasks. This chair is height adjustable to conform to several desk sizes. This contemporary meshed ergo office chair with headrest, designed to provide exceptional back support and to prevent body heat and moisture build up. Weight capacity is 250 pounds, easy assembly upon arrival.
Features- Highback and Headrest Adjustable
- Back Lumber Adjustable and Supportive
- Powder Coated Adjustable Armrests
- Nylon based base with powder coated castors
- Sycro tilt any position locking mechanism
- Color: Black
- Dimension: 53" H x 27" W x 25" L
- Weight: 34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX PLASTIC WALL CLOCK15.5"" (73004P)
- MARTEX Sheet, Queen, White, 9" Pocket, 80" L, PK6 (1A38689)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 8 Ft. x 18" Conference Table (WFT5-1896)
- HON 15 in W 3 Drawer File Cabinets, Charcoal, Letter (H33723R.L.S)
- CANARY PRODUCTS Canary Products MSH112BR Fully Meshed Ergo Office Chair with Headrest - Brown (MSH112BR)
- OFFICE STAR Desk Chair, Fabric, 18.56" to 22-3/4" Height, Adjustable Arms, Gray (13-V44N1WA)
- LORELL High Back Mesh Chairs with Fabric Seat Fabric, Foam Seat Black (83109)
- LORELL High Back Mesh Chair w/ Headrest (81998)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Dark Blue (BR-FHBCH-CR-T1-A1-CF-CC-F45)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 22-3/4"Height, Loop Arms, Black (3502BL)
- OFFICE STAR Managerial Chair, Leather, 19" to 22" Height, Fixed Arms, Black (FL660-U6)
- Canary Products Office Chairs