Shop All Vanity Lights
Canarm
Vanity Lightng, 2 Lght, 100W, 17x10.25x9.5", Height: 10-1/4"
Mfr # IVL628A02BN
Zoro # G9324887
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10-1/4"
- Width 17"
- Housing Finish Brushed Nickel
- Number of Lights 2
- Light Type Type A 100W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canarm
- MFR # IVL628A02BN
- Zoro # G9324887
- UPC # 062345383132
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 10-1/4" |
Width | 17" |
Details
Item | Vanity Lightng,2 Lght,100W,17x10.25x9.5" |
Housing Finish | Brushed Nickel |
Number of Lights | 2 |
Light Type | Type A 100W |
Collection | Larken |
Description
Vanity Lightng,2 Lght,100W,17x10.25x9.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Magnaflux 507320 replacement light bulb lamp (507320 MAGNAFLUX)
- ILC Replacement for Lumapro 6cat9 (6CAT9 LUMAPRO)
- ILC Replacement for Philips Mhc70/u/mp/4k/alto replacement light bulb lamp (MHC70/U/MP/4K/ALTO PHILIPS)
- SATCO Bulb, LED, 9W, A19, Medium, 40K, Non-Dim, PK 100 (S11413)
- CANARM Perla 4 Lt Vanity (IVL703A04GD)
- CANARM Hampton, Ivl370A03Bpt, 3 Lt Vanity, Line Painted Glass, 100W Type A19, (IVL370A03BPT)
- LALIA HOME Three Light Curved Metal and Alabaster White Glass Shade Vanity Wall Mounted Fixture, Brushed Nickel (LHV-1003-BN)
- PROGRESS LIGHTING Litchfield One-Light Bath (P300137-015)
- GLOBE ELECTRIC Wall Sconce Hurley Blk (44314)
- LALIA HOME Two Light Metal, Clear Glass Shade Vanity Wall Mounted Fixture, Brushed Nickel, Black Accents, Gray (LHV-1010-GY)
- QUOIZEL Keesey 3-Light Matte Black Vanity Light (KEE8624MBK)
- Canarm Vanity Lights