Shop All Vanity Lights
Canarm
Vanity Lghtng, 4 Lght, 100W, 35x10.25x7.5"
Mfr # IVL628A04BN
Zoro # G9324948
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10-1/4"
- Width 35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canarm
- MFR # IVL628A04BN
- Zoro # G9324948
- UPC # 062345383156
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 10-1/4" |
Width | 35" |
Details
Item | Vanity Lghtng,4 Lght,100W,35x10.25x7.5" |
Description
Vanity Lghtng,4 Lght,100W,35x10.25x7.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE T8 Linear Fluorescent Lamp, KTL-F32T8-841-HP 25PK (KTL-F32T8-841-HP)
- WESTGATE U Bracket, Bronze, for LFX & LFXPRO XL Series (LFX-TR-B)
- LITEZALL Rechargeable 200 Lumen Bulb (LA-RCHBLB-8/16)
- LEDLENSER Ledlenser MH10, 600 Lumens (880385)
- CANARM Perla 4 Lt Vanity (IVL703A04GD)
- CANARM Hampton, Ivl370A03Bpt, 3 Lt Vanity, Line Painted Glass, 100W Type A19, (IVL370A03BPT)
- Z-LITE Willow 5 Light Vanity, Brushed Nickel & Clear Outside with Matte Opal Inside (426-5V-BN)
- LIVEX LIGHTING Polished Brass Vanity Sconce, 3 Light (17413-02)
- PROMINENCE HOME Fairendale, Two Light Brushed Nickel Bathroom Vanity Light with Frosted Glass (51568-40)
- LALIA HOME Three Light Metal, Opaque White Glass Shade Vanity Wall Mounted Fixture, Rectangle Backplate, Chrome (LHV-1006-CH)
- MAXIM Spec Vanity 1-Light 30" Wide Satin Nickel Vanity Light (52004SN)
- Canarm Vanity Lights