Shop All Belt Drive Centrifugal Exhaust Vents
Canarm
Upblast Exhauster, 3 Phase, 1 hp
Mfr # ALX165UBT30100M
Zoro # G407963950
product price: $1,040.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,040.99
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Overall Height 31 1/8 in
- Base Width 24 3/4 in
- Base Height 2 in
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX165UBT30100M
- Zoro # G407963950
- UPC # 062345387574
- Country of Origin Canada
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Overall Height | 31 1/8 in |
Base Width | 24 3/4 in |
Base Height | 2 in |
Base Length | 24 3/4 in |
Wheel Diameter | 16 1/2 in |
Cutout Length | 20.8 in |
Overall Width | 37 1/2 in |
Overall Depth | 24 3/4 in |
Description
Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Belt Drive, For Air Type Clean Air, Base Diameter Not Applicable, Base Width 24 3/4 in, Base Length 24 3/4 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 2,598 cfm, Nameplate Voltage 230/460V, Phase 3, Motor Horsepower 1 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Cutting Wheel, Replacement (60088)
- JANDORF Fan Light Switch (60304)
- KOCH FILTER MiniPleat Filter, Metal, MERV14, 20"x25"x4" (120-730-002)
- HONEYWELL HOME Universal Ignition Control (S8910U3000)
- CANARM Upblast Exhauster, 1 Phase, 1/12 hp (ALX090UD)
- CANARM Upblast Exhauster, 1 Phase, 3/4 hp (ALX150UBT10075)
- CANARM Upblast Exhauster, 3 Phase, 1-1/2 hp (ALX245UBT30150M)
- CANARM Upblast Exhauster, 1 Phase, 1-1/2 hp (ALX245UBT10150)
- CANARM Uplast Exhauster, 16-1/2 in Wheel Dia. (ALX165-UB)
- CANARM Upblast Exhauster, 1 Phase, 1/3 hp (ALX135UBT10033)
- DAYTON Sq Alu 34"L, 34"W Roof/Wall Exhst Fan (56JP09)
- Canarm Belt Drive Centrifugal Exhaust Vents