Shop All Belt Drive Centrifugal Exhaust Vents
Canarm
Upblast Exhauster, 3 Phase, 1 hp
Mfr # ALX150UBT30100M
Zoro # G607963897
product price: $915.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$915.99
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Base Width 21 in
- Overall Height 26 1/8 in
- Wheel Material Aluminum
- Wheel Type Backward Inclined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX150UBT30100M
- Zoro # G607963897
- UPC # 062345390901
- Country of Origin Canada
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Width | 21 in |
Overall Height | 26 1/8 in |
Base Height | 2 in |
Base Length | 21 in |
Cutout Length | 17 in |
Overall Width | 32 1/8 in |
Wheel Diameter | 15 in |
Overall Depth | 21 in |
Description
Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Belt Drive, For Air Type Clean Air, Base Diameter Not Applicable, Base Width 21 in, Base Length 21 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wc, Exhaust Airflow @ 0.000 in SP 2,443 cfm, Nameplate Voltage 230/460V, Phase 3, Motor Horsepower 1 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE MANUFACTURING Door Gasket, 12-7/8" x 48-3/4" (971296)
- NORDFAB Round 30 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 12-1/4" L (8040400001)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 16x84" (2JUX4)
- AMERICAN LOUVER Return Air Grille, 11.75 X 11.75, Powder Coated, Aluminum (SG-22X22-RTW-2PK)
- CANARM Upblast Exhauster, 1 Phase, 1/2 hp (ALX165-UD050EC)
- CANARM Upblast Exhauster, 1 Phase, 1/8 hp (ALX105-UD013V)
- CANARM Upblast Exhauster, 1 Phase, 1 hp (ALX180-UD100EC)
- CANARM Upblast Exhauster, 1 Phase, 1 hp (ALX180UBT10100)
- CANARM Upblast Exhauster, 3 Phase, 3 hp (ALX245UBT30300M)
- CANARM Upblast Exhauster, 1 Phase, 1/3 hp (ALX135UBT10033)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7AT65)
- Canarm Belt Drive Centrifugal Exhaust Vents