Shop All Belt Drive Centrifugal Exhaust Vents
Canarm
Upblast Exhauster, 3 Phase, 1-1/2 hp
Mfr # ALX245UBT30150P
Zoro # G207963556
product price: $1,415.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,415.99
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Wheel Material Aluminum
- Housing Material Aluminum
- Includes Drives, Motors, Wired Disconnect
- Base Width 33 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX245UBT30150P
- Zoro # G207963556
- UPC # 062345391038
- Country of Origin Canada
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Width | 33 1/8 in |
Overall Height | 37 in |
Base Length | 33 1/8 in |
Base Height | 2.5 in |
Cutout Length | 29 in |
Overall Width | 43 3/4 in |
Wheel Diameter | 24 1/2 in |
Overall Depth | 33 1/8 in |
Description
Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Belt Drive, For Air Type Clean Air, Base Diameter Not Applicable, Base Width 33 1/8 in, Base Length 33 1/8 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 5,668 cfm, Nameplate Voltage 575V, Phase 3, Motor Horsepower 1 1/2 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Temperature Control, SPDT, 0 To 55 (o16-104)
- JOHNSON CONTROLS Network Sensor, White, No Logo (NSB8BTN241-0)
- ACCUMULAIR Pleated Air Filter, 18" x 24" x 1", 4 Pack (FB18X24_4)
- RANCO Pressure Switch (O16-107)
- CANARM Upblast Exhauster, 3 Phase, 1-1/2 hp (ALX245UBT30150M)
- CANARM Upblast Exhauster, 1 Phase, 1/12 hp (ALX090UD)
- CANARM Upblast Exhauster, 1 Phase, 1/8 hp (ALX105-UD013V)
- CANARM Upblast Exhauster, 3 Phase, 1-1/2 hp (ALX210UBT30150M)
- CANARM Upblast Exhauster, 1 Phase, 2 hp (ALX180UBT10200)
- CANARM Upblast Exhauster, 1 Phase, 1-1/2 hp (ALX245UBT10150)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A554)
- Canarm Belt Drive Centrifugal Exhaust Vents