Shop All Belt Drive Centrifugal Exhaust Vents
Canarm
Upblast Exhauster, 3 Phase, 1-1/2 hp
Mfr # ALX245UBT30150M
Zoro # G207963570
product price: $1,415.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,415.99
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Overall Height 37 in
- Wheel Material Aluminum
- Housing Material Aluminum
- Base Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX245UBT30150M
- Zoro # G207963570
- UPC # 062345391021
- Country of Origin Canada
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Overall Height | 37 in |
Base Height | 2.5 in |
Base Length | 33 1/8 in |
Base Width | 33 1/8 in |
Overall Width | 43 3/4 in |
Cutout Length | 29 in |
Wheel Diameter | 24 1/2 in |
Overall Depth | 33 1/8 in |
Description
Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Belt Drive, For Air Type Clean Air, Base Diameter Not Applicable, Base Width 33 1/8 in, Base Length 33 1/8 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 5,668 cfm, Nameplate Voltage 230/460V, Phase 3, Motor Horsepower 1 1/2 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Float, 3-Point, 96 sec. (193B-1600)
- ICM CONTROLS 253 390 Seconds Adjustable (ICM253)
- HONEYWELL Ml6425A3022 24V Direct-Coupled (ML6425A302)
- JB INDUSTRIES Nitrogen Purging Adapter For ACR Pipe (BRZ-1000)
- CANARM Upblast Exhauster, 1 Phase, 3/4 hp (ALX150UBT10075)
- CANARM Upblast Exhauster, 1 Phase, 1/8 hp (ALX105-UD013V)
- CANARM Upblast Exhauster, 1 Phase, 1/12 hp (ALX090UD)
- CANARM Upblast Exhauster, 1 Phase, 1/3 hp (ALX135UBT10033)
- CANARM Upblast Exhauster, 1 Phase, 1 hp (ALX180UBT10100)
- CANARM Upblast Exhauster, 1 Phase, 1-1/2 hp (ALX245UBT10150)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7A711)
- Canarm Belt Drive Centrifugal Exhaust Vents