Shop All Belt Drive Centrifugal Exhaust Vents
Canarm
Upblast Exhauster, 1 Phase, 3/4 hp
Mfr # ALX165-UD075EC
Zoro # G007963992
product price: $986.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$986.99
Free 30-Day Returns
Key Features
- Number of Speeds Variable
- Wheel Material Aluminum
- Standards UL 705
- Wheel Type Backward Inclined
- Drive Type Direct Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX165-UD075EC
- Zoro # G007963992
- UPC # 062345375601
- Country of Origin Canada
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Height | 2 in |
Overall Height | 27 1/8 in |
Base Length | 24 3/4 in |
Base Width | 24 3/4 in |
Wheel Diameter | 16 1/2 in |
Overall Width | 37 1/2 in |
Cutout Length | 20.8 in |
Overall Depth | 24 3/4 in |
Description
Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Direct Drive, For Air Type Clean Air, Base Diameter Not Applicable, Base Width 24 3/4 in, Base Length 24 3/4 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 2,965 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 120VAC, 210W, 0.5" W x 4' L (B00051040L)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 2" NPT, Cast Iron (216)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White, Mounting Style: Horizontal, No Thermometer, No Windows (T-4000-3139)
- CARRIER Belt, 480V 8 1/2-10 1/2"Dia Htr (HT32BH943)
- CANARM Uplast Exhauster, 16-1/2 in Wheel Dia. (ALX165-UB)
- CANARM Upblast Exhauster, 3 Phase, 1-1/2 hp (ALX245UBT30150M)
- CANARM Upblast Exhauster, 3 Phase, 3 hp (ALX245UBT30300M)
- CANARM Upblast Exhauster, 1 Phase, 1-1/2 hp (ALX245UBT10150)
- CANARM Upblast Exhauster, 1 Phase, 1 hp (ALX180UBT10100)
- CANARM Upblast Exhauster, 1 Phase, 1/2 hp (ALX165-UD050EC)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR13)
- Canarm Belt Drive Centrifugal Exhaust Vents