Shop All Belt Drive Centrifugal Exhaust Vents
Canarm
Upblast Exhauster, 1 Phase, 1/4 hp
Mfr # ALX135UBT10025
Zoro # G207963921
product price: $879.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$879.99
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Base Width 21 in
- Wheel Material Aluminum
- Speed Controllable Yes
- Wheel Type Backward Inclined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX135UBT10025
- Zoro # G207963921
- UPC # 062345387543
- Country of Origin Canada
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Width | 21 in |
Base Length | 21 in |
Overall Height | 25 1/4 in |
Base Height | 2 in |
Cutout Length | 17 in |
Wheel Diameter | 13 1/2 in |
Overall Width | 32 1/8 in |
Overall Depth | 21 in |
Description
Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Belt Drive, For Air Type Clean Air, Base Diameter Not Applicable, Base Width 21 in, Base Length 21 in, Base Shape Square, Maximum Static Pressure 1/2 in wc, Exhaust Airflow @ 0.000 in SP 1,204 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1/4 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURASHIELD Virus Filter REPL Kit, MERV 17, For 61DJ83 (SMART-1000-KIT-VIRUS)
- ZORO SELECT Return Air Baseboard Grille, 7.75 X 15.75, White, Steel (4MJW2)
- KOCH FILTER 16x24x4 Standard Capacity Pleated Filter, MERV 8 (102-044-005)
- SUPCO Blower Wheel, 575X2C250DTP1 (FB590)
- CANARM Upblast Exhauster, 1 Phase, 1 hp (ALX165UBT10100)
- CANARM Upblast Exhauster, 1 Phase, 1/2 hp (ALX165-UD050EC)
- CANARM Upblast Exhauster, 1 Phase, 3/4 hp (ALX150UBT10075)
- CANARM Upblast Exhauster, 3 Phase, 1-1/2 hp (ALX245UBT30150M)
- CANARM Upblast Exhauster, 1 Phase, 1/8 hp (ALX105-UD013V)
- CANARM Uplast Exhauster, 16-1/2 in Wheel Dia. (ALX165-UB)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7M7U4)
- Canarm Belt Drive Centrifugal Exhaust Vents