Shop All Belt Drive Centrifugal Exhaust Vents
Canarm
Upblast Exhauster, 1 Phase, 1/3 hp
Mfr # ALX150-UD033EC
Zoro # G107963939
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$793.99
Free 30-Day Returns
Key Features
- Number of Speeds Variable
- Base Length 21 in
- Motor Type Electronically Commutated
- Housing Material Aluminum
- Base Width 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canarm
- MFR # ALX150-UD033EC
- Zoro # G107963939
- UPC # 062345375533
- Country of Origin Canada
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Length | 21 in |
Base Width | 21 in |
Base Height | 2 in |
Overall Height | 23 1/8 in |
Overall Width | 32 1/8 in |
Wheel Diameter | 15 in |
Cutout Length | 17 in |
Overall Depth | 21 in |
Description
Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Direct Drive, For Air Type Clean Air, Base Diameter Not Applicable, Base Width 21 in, Base Length 21 in, Base Shape Square, Maximum Static Pressure 3/4 in wc, Exhaust Airflow @ 0.000 in SP 1,735 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Axial Fan, Square, 115 CFM, 115V AC, 1 Phase (4WT46)
- DAYTON HEPA Filter (2HNT6)
- RANCO Line Volt Mechanical Tstat, Open/Close on Rise, On Unit, SPDT (C17-100)
- CLA-VAL PRODUCTS Pilot (Crd) Repair Kit (9170003K)
- CANARM Upblast Exhauster, 1 Phase, 1/12 hp (ALX090UD)
- CANARM Upblast Exhauster, 1 Phase, 1/8 hp (ALX105-UD013V)
- CANARM Upblast Exhauster, 3 Phase, 3 hp (ALX245UBT30300M)
- CANARM Upblast Exhauster, 3 Phase, 1-1/2 hp (ALX210UBT30150M)
- CANARM Upblast Exhauster, 1 Phase, 3/4 hp (ALX150UBT10075)
- CANARM Upblast Exhauster, 3 Phase, 1-1/2 hp (ALX245UBT30150M)
- CANARM Upblast Exhauster, 1 Phase, 1-1/2 hp (ALX245UBT10150)
- Canarm Belt Drive Centrifugal Exhaust Vents