Shop All Belt Drive Centrifugal Exhaust Vents
Canarm
Upblast Exhauster, 1 Phase, 1/3 hp
Mfr # ALX135-UD033EC
Zoro # G207963969
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$789.99
Free 30-Day Returns
Key Features
- Number of Speeds Variable
- Motor Type Electronically Commutated
- Drive Type Direct Drive
- Wheel Type Backward Inclined
- Overall Height 22 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canarm
- MFR # ALX135-UD033EC
- Zoro # G207963969
- UPC # 062345375502
- Country of Origin Canada
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Overall Height | 22 1/4 in |
Base Width | 21 in |
Base Length | 21 in |
Base Height | 2 in |
Cutout Length | 17 in |
Wheel Diameter | 13 1/2 in |
Overall Width | 32 1/8 in |
Overall Depth | 21 in |
Description
Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Direct Drive, For Air Type Clean Air, Base Diameter Not Applicable, Base Width 21 in, Base Length 21 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 1,578 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Limit Rollout, Manual Reset, Opens 260 (6UEC9)
- DUO-CUBE Cube Filter, 3 Ply, MERV 8, 20" x 20" x 11" (105-702-008)
- HEATFAB Gas Vent Pipe (9407-316)
- ILC FILTER 14X22X1 MERV 8 MPR 800 12 PIECES ACTUAL SIZE 14 X 22 X 075 MADE IN THE USA FILT (WY-0H8H-7)
- CANARM Upblast Exhauster, 1 Phase, 1 hp (ALX165UBT10100)
- CANARM Upblast Exhauster, 1 Phase, 1 hp (ALX180-UD100EC)
- CANARM Upblast Exhauster, 3 Phase, 1-1/2 hp (ALX210UBT30150M)
- CANARM Upblast Exhauster, 1 Phase, 1/12 hp (ALX090UD)
- CANARM Upblast Exhauster, 3 Phase, 3 hp (ALX245UBT30300M)
- CANARM Upblast Exhauster, 1 Phase, 1 hp (ALX180UBT10100)
- DAYTON Upblast Ventilator, 18-1/2 In, 115/230V (7A631)
- Canarm Belt Drive Centrifugal Exhaust Vents