Shop All Belt Drive Centrifugal Exhaust Vents
Canarm
Upblast Exhauster, 1 Phase, 1/3 hp
Mfr # ALX120-UD033EC
Zoro # G507963966
product price: $860.99
/ea
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Speeds Variable
- Phase 1
- Wheel Type Backward Inclined
- Speed Controllable Yes
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX120-UD033EC
- Zoro # G507963966
- UPC # 062345412207
- Country of Origin Canada
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Overall Height | 19 in |
Base Length | 19 in |
Base Width | 19 in |
Base Height | 1.5 in |
Cutout Length | 15 in |
Overall Width | 25 in |
Wheel Diameter | 12 1/4 in |
Overall Depth | 19 in |
Description
Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Direct Drive, For Air Type Clean Air, Base Diameter Not Applicable, Base Width 19 in, Base Length 19 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 1,400 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Adjustable Nipple, 6 in Duct Dia, 304 Stainless Steel, 22 GA, 6 in W, 11-1/4" L, 6 in H (8040207324)
- VIRGINIA KMP Leak Detector, 8 oz. (GL6)
- DAYTON Electric Wall/Ceiling Heat, 18 A, 21 A (804T17)
- ALL-FILTERS 25X25X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (25252.11 6pk+)
- CANARM Upblast Exhauster, 1 Phase, 1 hp (ALX165UBT10100)
- CANARM Upblast Exhauster, 3 Phase, 3 hp (ALX245UBT30300M)
- CANARM Upblast Exhauster, 3 Phase, 1 hp (ALX165UBT30100M)
- CANARM Upblast Exhauster, 1 Phase, 1 hp (ALX180UBT10100)
- CANARM Upblast Exhauster, 1 Phase, 2 hp (ALX180UBT10200)
- CANARM Upblast Exhauster, 1 Phase, 3/4 hp (ALX150UBT10075)
- DAYTON Downblast Vent, Belt Drive, 50 In (7A687)
- Canarm Belt Drive Centrifugal Exhaust Vents