Shop All Belt Drive Centrifugal Exhaust Vents
Canarm
Upblast Exhauster, 1 Phase, 1/12 hp
Mfr # ALX090UD
Zoro # G507963768
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Speeds Variable
- Standards UL 705
- Wheel Material Aluminum
- Power Source Electric Corded
- Mount Type Roof Curb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX090UD
- Zoro # G507963768
- UPC # 062345387956
- Country of Origin Canada
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Overall Width | 17 3/4 in |
Cutout Length | 13 in |
Base Height | 2 in |
Wheel Diameter | 9 in |
Overall Height | 14 1/4 in |
Base Width | 19 in |
Base Length | 19 in |
Description
Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Direct Drive, For Air Type Clean Air, Base Diameter Not Applicable, Base Width 19 in, Base Length 19 in, Base Shape Square, Maximum Static Pressure 1/2 in wc, Exhaust Airflow @ 0.000 in SP 525 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1/12 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum, Includes Motor Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOLRPORATION Refrig WTR Filter 1 (EDR1RXD1)
- OEM OIL EQUIPMENT MANUFACTURING 3420 Speedfill Female 45 2" (3420)
- PASS & SEYMOUR Ceiling Fan Box Kit (55505CC)
- DAYTON Supply Fan w/Drive Package, Medium Duty, 208-230/460V AC, 54 in Blade Dia, 5 HP (7AC71)
- CANARM Upblast Exhauster, 1 Phase, 3/4 hp (ALX150UBT10075)
- CANARM Upblast Exhauster, 1 Phase, 1 hp (ALX180UBT10100)
- CANARM Upblast Exhauster, 1 Phase, 1/8 hp (ALX105-UD013V)
- CANARM Upblast Exhauster, 1 Phase, 1 hp (ALX165UBT10100)
- CANARM Upblast Exhauster, 3 Phase, 3 hp (ALX245UBT30300M)
- CANARM Uplast Exhauster, 16-1/2 in Wheel Dia. (ALX165-UB)
- CANARM Upblast Exhauster, 1 Phase, 1/2 hp (ALX165-UD050EC)
- Canarm Belt Drive Centrifugal Exhaust Vents