Shop All Belt Drive Centrifugal Exhaust Vents
Canarm
Upblast Exhauster, 1 Phase, 1 hp
Mfr # ALX180UBT10100
Zoro # G107963977
product price: $1,264.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,264.99
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Housing Material Aluminum
- Overall Height 31 3/4 in
- Phase 1
- Includes Drives, Motors, Wired Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX180UBT10100
- Zoro # G107963977
- UPC # 062345390956
- Country of Origin Canada
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Overall Height | 31 3/4 in |
Base Height | 2 in |
Base Length | 28 in |
Base Width | 28 in |
Wheel Diameter | 18 1/4 in |
Overall Width | 37 1/2 in |
Cutout Length | 20.8 in |
Overall Depth | 28 in |
Description
Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Belt Drive, For Air Type Clean Air, Base Diameter Not Applicable, Base Width 28 in, Base Length 28 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 3,504 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Capacitor, 145-175Mfd 165V Rnd Start (914-0053-00)
- GOODMAN Pcbbf112S Pcb, Ignition, Hsi, (PCBBF112S)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-223-THSS)
- SUPCO Gauge, Vacuum (VG60)
- CANARM Upblast Exhauster, 1 Phase, 1/3 hp (ALX135UBT10033)
- CANARM Upblast Exhauster, 3 Phase, 1-1/2 hp (ALX245UBT30150M)
- CANARM Upblast Exhauster, 1 Phase, 1/8 hp (ALX105-UD013V)
- CANARM Upblast Exhauster, 1 Phase, 3/4 hp (ALX150UBT10075)
- CANARM Uplast Exhauster, 16-1/2 in Wheel Dia. (ALX165-UB)
- CANARM Upblast Exhauster, 3 Phase, 1-1/2 hp (ALX210UBT30150M)
- DAYTON Upblast Vent, 24-1/2 In, 115/208-230V (7A640)
- Canarm Belt Drive Centrifugal Exhaust Vents