Shop All Belt Drive Centrifugal Exhaust Vents
Canarm
Upblast Exhauster, 1 Phase, 1 hp
Mfr # ALX180-UD100EC
Zoro # G307963951
product price: $1,112.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$1,112.99
Free 30-Day Returns
Key Features
- Number of Speeds Variable
- Phase 1
- Base Length 28 in
- Standards UL 705
- Base Width 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX180-UD100EC
- Zoro # G307963951
- UPC # 062345386942
- Country of Origin Canada
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Length | 28 in |
Base Width | 28 in |
Overall Height | 31 3/4 in |
Base Height | 2 in |
Wheel Diameter | 18 1/4 in |
Overall Width | 37 1/2 in |
Cutout Length | 20.8 in |
Overall Depth | 28 in |
Description
Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Direct Drive, For Air Type Clean Air, Base Diameter Not Applicable, Base Width 28 in, Base Length 28 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 3,400 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMENITE Liquid Level Probe, 12 In, 1/2 NPT (PHST12Q12"UN)
- YELLOW JACKET Manifold Hose Set, 36 In, Red, Yellow, Blue (21983)
- PUROLATOR Air Filter, 16x25x2 Key Pleat - MERV 8 (6 Pack) (16x25x2x1 KP (6 Pack))
- SUPCO Thermostat, Limit & Plenum, Range 250-210F (SHL518)
- CANARM Upblast Exhauster, 1 Phase, 3/4 hp (ALX150UBT10075)
- CANARM Upblast Exhauster, 3 Phase, 1 hp (ALX165UBT30100M)
- CANARM Upblast Exhauster, 3 Phase, 1-1/2 hp (ALX210UBT30150M)
- CANARM Upblast Exhauster, 3 Phase, 1-1/2 hp (ALX245UBT30150M)
- CANARM Upblast Exhauster, 1 Phase, 2 hp (ALX180UBT10200)
- CANARM Upblast Exhauster, 3 Phase, 3 hp (ALX245UBT30300M)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7A695)
- Canarm Belt Drive Centrifugal Exhaust Vents