Shop All Belt Drive Centrifugal Exhaust Vents
Canarm
Upblast Exhauster, 1 Phase, 1 hp
Mfr # ALX165-UD100EC
Zoro # G607963989
product price: $1,106.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,106.99
Free 30-Day Returns
Key Features
- Number of Speeds Variable
- Wheel Material Aluminum
- Overall Height 27 1/8 in
- Standards UL 705
- Drive Type Direct Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX165-UD100EC
- Zoro # G607963989
- UPC # 062345375618
- Country of Origin Canada
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Overall Height | 27 1/8 in |
Base Width | 24 3/4 in |
Base Height | 2 in |
Base Length | 24 3/4 in |
Cutout Length | 20.8 in |
Wheel Diameter | 16 1/2 in |
Overall Width | 37 1/2 in |
Overall Depth | 24 3/4 in |
Description
Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Direct Drive, For Air Type Clean Air, Base Diameter Not Applicable, Base Width 24 3/4 in, Base Length 24 3/4 in, Base Shape Square, Maximum Static Pressure 2 in wc, Exhaust Airflow @ 0.000 in SP 3,179 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Well Temp Sen, 1K pt. ohm, 6" Probe (TE-635AM-1)
- GREYSTONE Baseboard Diffuser18"Wht (C118SW)
- TEMPRO Line Voltage 30 to 110 Degree F Fixed Bulb Steel Housing SPDT Thermostat (TP500)
- ROBERTSHAW Rs1100-72 24V/Millivolt Digital (RS1100-72)
- CANARM Upblast Exhauster, 3 Phase, 1 hp (ALX165UBT30100M)
- CANARM Upblast Exhauster, 1 Phase, 1/3 hp (ALX135UBT10033)
- CANARM Upblast Exhauster, 1 Phase, 1 hp (ALX165UBT10100)
- CANARM Upblast Exhauster, 1 Phase, 3/4 hp (ALX150UBT10075)
- CANARM Uplast Exhauster, 16-1/2 in Wheel Dia. (ALX165-UB)
- CANARM Upblast Exhauster, 1 Phase, 1-1/2 hp (ALX245UBT10150)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A701)
- Canarm Belt Drive Centrifugal Exhaust Vents