Shop All Belt Drive Centrifugal Exhaust Vents
Canarm
Upblast Exhauster, 1 Phase, 1 hp
Mfr # ALX150-UD100S
Zoro # G207963983
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$563.99
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Housing Material Aluminum
- Speed Controllable No
- Wheel Type Backward Inclined
- Base Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canarm
- MFR # ALX150-UD100S
- Zoro # G207963983
- UPC # 062345411132
- Country of Origin Canada
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Length | 21 in |
Base Width | 21 in |
Overall Height | 23 1/8 in |
Base Height | 2 in |
Overall Width | 32 1/8 in |
Cutout Length | 17 in |
Wheel Diameter | 15 in |
Overall Depth | 21 in |
Description
Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Direct Drive, For Air Type Clean Air, Base Diameter Not Applicable, Base Width 21 in, Base Length 21 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 2,450 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 10x10x1 FBG Furn Filter (10055.01101)
- WILLIAMS COMFORT PRODUCTS Fireplace-Look Room Heater, LP, 35k BTU (3502921A)
- DAYTON 14 in Backdraft Damper / Wall Shutter, 14-1/2 in x 14-1/2 in (3HHP5)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Sensor (RSA-101-008)
- CANARM Upblast Exhauster, 1 Phase, 1/2 hp (ALX165-UD050EC)
- CANARM Upblast Exhauster, 1 Phase, 1 hp (ALX180UBT10100)
- CANARM Upblast Exhauster, 1 Phase, 1-1/2 hp (ALX245UBT10150)
- CANARM Uplast Exhauster, 16-1/2 in Wheel Dia. (ALX165-UB)
- CANARM Upblast Exhauster, 1 Phase, 3/4 hp (ALX150UBT10075)
- CANARM Upblast Exhauster, 1 Phase, 1/8 hp (ALX105-UD013V)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR05)
- Canarm Belt Drive Centrifugal Exhaust Vents