Shop All Belt Drive Centrifugal Exhaust Vents
Canarm
Upblast Exhauster, 1 Phase, 1-1/2 hp
Mfr # ALX165-UD150S
Zoro # G807963949
product price: $793.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$793.99
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Base Height 2 in
- Base Length 24 3/4 in
- Wheel Type Backward Inclined
- Wheel Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX165-UD150S
- Zoro # G807963949
- UPC # 0062345367651
- Country of Origin Canada
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Height | 2 in |
Base Length | 24 3/4 in |
Base Width | 24 3/4 in |
Overall Height | 27 1/8 in |
Overall Width | 37 1/2 in |
Wheel Diameter | 16 1/2 in |
Cutout Length | 20.8 in |
Overall Depth | 24 3/4 in |
Description
Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Direct Drive, For Air Type Clean Air, Base Diameter Not Applicable, Base Width 24 3/4 in, Base Length 24 3/4 in, Base Shape Square, Maximum Static Pressure 2 in wc, Exhaust Airflow @ 0.000 in SP 3,400 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 1/2 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT B2007 Afg Chassis (B2007)
- ACCUMULAIR Pleated Air Filter, 10" x 10" x 2", 6 Pack (FD10X10X2_6)
- AIR KING 18" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, White, Remote Control (9880)
- GOODMAN 20261708 Igniter (20261708)
- CANARM Uplast Exhauster, 16-1/2 in Wheel Dia. (ALX165-UB)
- CANARM Upblast Exhauster, 3 Phase, 1-1/2 hp (ALX210UBT30150M)
- CANARM Upblast Exhauster, 1 Phase, 2 hp (ALX180UBT10200)
- CANARM Upblast Exhauster, 1 Phase, 1 hp (ALX180-UD100EC)
- CANARM Upblast Exhauster, 1 Phase, 1/12 hp (ALX090UD)
- CANARM Upblast Exhauster, 1 Phase, 3/4 hp (ALX150UBT10075)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AX69)
- Canarm Belt Drive Centrifugal Exhaust Vents