Shop All Belt Drive Exhaust Fans with Drive Package
Canarm
Transformer, Prim. 125V, Sec. 5V, For Cleveland, S104390
Mfr # XBL24T30033M
Zoro # G105923737
product price: $1,607.99
/ea
Free Shipping & Returns
$1,607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # XBL24T30033M
- Zoro # G105923737
- UPC # 62345331317
- Country of Origin Canada
- Category Belt Drive Exhaust Fans with Drive Package
Description
Canarm 24" belt drive three phase wall fan xbl24t30033m 1/3hp, 3270 cfm economy commercial and light duty industrial exhaust fans. These are ideal for factories, warehouses, gymnasiums, greenhouses, etc. Xbl series fans are typically used for low pressure applications with little or no duct work. The xbl series is constructed for efficient, economical operation and are designed to be used primarily as exhaust fans. Featuring heavy gauge steel on the fan panel and post. Odp motors and durable baked on polyethylene powder coat finish are standard. Model also available in 575 volts. If desired, please contact a global industrial sales representative. features: heavy gauge steel galvanized blade odp motor "u" clamp motor mount/belt tensioner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGIN Smoke Emitter, 90 Sec., PK50 (S103-50)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY7)
- HONEYWELL HOME Damper Motor, 24V (M847D-VENT)
- GREENSEAM Round Reducer, 8 in x 7 in Duct Dia, Galvanized Steel, 26 GA, 8 in W, 6" L, 6 1/4 in H (GRR8P7PGA26)
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 3/4 hp (7M7Z3)
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 115/208-230V AC, 2 hp (7M7X8)
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 208-230/460V AC, 1/2 hp (7CF06)
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 20 in Blade Dia, 115/208-230V AC, 1/2 hp (7AD62)
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 24 in Blade Dia, 115/208-230V AC, 1 hp (7M7W5)
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 115/208-230V AC, 1 1/2 hp (7M7X7)
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 208-230/460V AC, 3/4 hp (7M808)
- Canarm Belt Drive Exhaust Fans with Drive Package