Shop All Shutter Mount Exhaust Fans
Canarm
Stndrd Fan, 18In Bl Dia, Stl, 115/208-280V
Mfr # SD18-EC
Zoro # G003541149
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Speeds Variable
- Frame Finish Powder Coated
- Phase 1
- Blade Material Steel
- Motor Enclosure Totally Enclosed Air Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # SD18-EC
- Zoro # G003541149
- UPC # 062345439549
- Country of Origin Canada
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Diameter | 18 in |
Shaft Diameter | 1/4 in |
Overall Width | 16 1/2 in |
Overall Height | 23 1/4 in |
Flange Width | 23 1/4 in |
Flange Depth | 6 in |
Description
Standard Fan, Assembled Assembled, Blade Diameter 18 in, Blade Material Steel, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 3,200 cfm, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Powder Coated, Guard Material Chrome Plated Wire, Guard Type Intake, Housing Material Steel, Housing Finish Powder Coated, Includes Steel Welded Box; Guard; Blade, Maximum Noise Level 23 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC ICE Lcd Housing Assembly No Display (000008064)
- NU-CALGON Refrigeration Lubricant, Mineral, 1 gal (4304-07)
- VORNADO 12 in. H X 10 in. W Rectangular HEPA Carbon Pre-Filter (MD1-0023)
- PARKER Temperature Clamp (SMART TEMP CLAMP)
- CANARM Exhaust Fan, 12 In, 115V, 1/15hp, 1450rpm (AX12-1VHE)
- CANARM ExtFn, 20In Bld Dia, Galvalume, 115V (AX20-2)
- CANARM ExtFn, 24In Bld Dia, Galvalume, 230/460V (AX24-4M)
- CANARM Exhaust Fan, 36 In, 115/230V, 1/2hp, 850rpm (AX36-7)
- CANARM Exhaust Fan, 30 In, 115/230V, 1/3hp, 1100rpm (AX30-2)
- CANARM Stndrd Fan, 12In Bl Dia, Stl, 115/208-280V (SD12-EC)
- HESSAIRE 36" Shutter Fan, 8860 CFM (36SF8N370)
- Canarm Shutter Mount Exhaust Fans