Shop All Shutter Mount Exhaust Fans
Canarm
Stndrd Fan, 16In Bl, Steel, 115/208-280V
Mfr # SD16-EC
Zoro # G703541135
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Speeds Variable
- Blade Material Steel
- Frame Material Steel
- Motor Insulation Class F
- Motor Enclosure Totally Enclosed Air Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # SD16-EC
- Zoro # G703541135
- UPC # 062345439532
- Country of Origin Canada
- Category Shutter Mount Exhaust Fans
Dimensions
Flange Depth | 6 in |
Overall Height | 21 1/4 in |
Flange Width | 21 1/4 in |
Blade Diameter | 16 in |
Overall Width | 16 1/2 in |
Shaft Diameter | 1/4 in |
Description
Standard Fan, Assembled Assembled, Blade Diameter 16 in, Blade Material Steel, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 2,370 cfm, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Powder Coated, Guard Material Chrome Plated Wire, Guard Type Intake, Housing Material Steel, Housing Finish Powder Coated, Includes Steel Welded Box; Guard; Blade, Maximum Noise Level 12 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Three Prong Electrode (1FEK9)
- ZORO SELECT Set Limit, Auto Reset, Opens 150 (6UDZ7)
- DAYTON 72" Electric Baseboard Heater, White, 1500W, 120V (3UG80)
- BERNER Heated Air Curtain, 75 In. W, 14-3/4 In. H (CHD10-2072EZ-160-3X-G)
- CANARM Shutter Mount Exhaust Fan, 16", 3 Speed, 2300/2000/1800 cfm (XFS16)
- CANARM Stnrd Fan, 36In Bl Dia, Steel, 115/208-280V (SD36-EC)
- CANARM ExtFn, 14In Bld Dia, Galvalum, 115V (AX14-3)
- CANARM Exhaust Fan, 30 In, 115/230V, 1/3hp, 1100rpm (AX30-2)
- CANARM ExtFn, 16In Bld Dia, Galvalume, 115V (AX16-2)
- CANARM Exhaust Fan, 24 In, 115/230V, 1/3hp, 1100rpm (AX24-1V)
- MAXX AIR 30 In. Heavy Duty Exhaust Fan with Automatic Shutter (IF30)
- Canarm Shutter Mount Exhaust Fans