Shop All Shutter Mount Exhaust Fans
Canarm
Stndrd Fan, 12In Bl Dia, Stl, 115/208-280V
Mfr # SD12-EC
Zoro # G303541177
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Speeds Variable
- Frame Finish Powder Coated
- Guard Material Chrome Plated Wire
- Motor Type EC Smart Motor
- Number of Blades 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # SD12-EC
- Zoro # G303541177
- UPC # 062345437781
- Country of Origin Canada
- Category Shutter Mount Exhaust Fans
Dimensions
Overall Height | 17 1/4 in |
Flange Width | 17 1/4 in |
Shaft Diameter | 1/4 in |
Flange Depth | 6 in |
Blade Diameter | 12 in |
Overall Width | 16 1/2 in |
Description
Standard Fan, Assembled Assembled, Blade Diameter 12 in, Blade Material Steel, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 1,650 cfm, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Powder Coated, Guard Material Chrome Plated Wire, Guard Type Intake, Housing Material Steel, Housing Finish Powder Coated, Includes Steel Welded Box; Guard; Blade, Maximum Noise Level 10 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Low Voltage Thermostat, Hardwired, 24VAC (4PU51)
- JONARD TOOLS Fume Absorber w/Articulating Arm (SA-91)
- AIR HANDLER 25 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (5C443)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi (T-5210-1002)
- CANARM Exhaust Fan, 30 In, 115/230V, 1/3hp, 1100rpm (AX30-2)
- CANARM ExtFn, 16In Bld Dia, Galvalume, 115V (AX16-2)
- CANARM Exhaust Fan, 12 In, 115V, 1/15hp, 1450rpm (AX12-1VHE)
- CANARM Shutter Mount Exhaust Fan, 16", 3 Speed, 2300/2000/1800 cfm (XFS16)
- CANARM Shutter Mount Exhaust Fan, 20", 2 Speed, 3300/2900 cfm, 115V (XFS20)
- CANARM Exhaust Fan, 24 In, 115/230V, 1/3hp, 1100rpm (AX24-1V)
- HESSAIRE Shutter Fan, 24", Variable Speed, 4450 cfm, 115/230V (24SF6V240C)
- Canarm Shutter Mount Exhaust Fans