Shop All Shutter Mount Exhaust Fans
Canarm
Stdrd Fan, 24In Bl Dia, Steel, 115/208-280V
Mfr # SD24-EC
Zoro # G203541161
product price: $797.99
/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Speeds Variable
- Phase 1
- Frame Material Steel
- Blade Material Steel
- Motor Enclosure Totally Enclosed Air Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # SD24-EC
- Zoro # G203541161
- UPC # 062345477800
- Country of Origin Canada
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Diameter | 24 in |
Details
Number of Speeds | Variable |
Phase | 1 |
Frame Material | Steel |
Blade Material | Steel |
Motor Enclosure | Totally Enclosed Air Over |
Item | Standard Fan |
Nameplate Voltage | 115/208-280V AC |
Motor Speed | 1,200 RPM |
Nominal Voltage | 115/208-280V AC |
Maximum Exhaust Airflow @ 0.000 in SP | 4001 to 6000 cfm |
Motor Enclosure Design | Totally Enclosed Air-Over (TEAO) |
Exhaust Airflow @ 0.000 in SP | 5,050 cfm |
Assembled | Assembled |
Motor Horsepower | 1/2 hp |
Description
Standard Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 5,050 cfm, Frame Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Door Gasket, 9-1/2" x 15-13/16" (1701057)
- TJERNLUND PRODUCTS Switch, Duct Pressure (PS1503)
- CARRIER Motorpulley 7/8" Bore3.4-4.4" (P461-3706)
- FRIEDRICH Dehumidifier, 35 pt, 12" D, 23-1/4" H, 15" W (D35B1B)
- CANARM Shutter Mount Exhaust Fan, 16", Variable Speed, 1850 cfm (AX16-1VHE)
- CANARM Exhaust Shttr Fan, 36In Bld Dia, Galv, 115V (XFS36)
- CANARM Shutter Mount Exhaust Fan, 20", 2 Speed, 3300/2900 cfm, 115V (XFS20)
- CANARM ExtFn, 12In Bld Dia, Galvalume, 115/230V (AX12-1V)
- CANARM Exhaust Fan, 20 In, 115/230V, 1/3hp, 1700rpm (AX20-1V)
- CANARM Stnrd Fan, 36In Bl Dia, Steel, 115/208-280V (SD36-EC)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 20", 1 Speed, 2235 cfm, 115V (23016)
- Canarm Shutter Mount Exhaust Fans