Canarm

Standard-Duty Moisture-Resistant Industrial Ceiling Fan, 1 Phase (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Ceiling Fans

Key Features

  • Blade Dia. 48"
  • Fan Blade Color White
  • Fan Housing Material Steel
  • Housing Finish White Painted Steel
  • Number of Blades 3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Canarm
  • MFR # CP48HPWP
  • Zoro # G6492315
  • UPC #
    062345145488
  • Country of Origin China
  • Category Ceiling Fans

Dimensions

Blade Dia. 48"
Max. Mounting Height 15 ft
Mounting Height 12 to 15 ft.
Down Rod Outside Dia. 1 in
Blade Diameter 48 in

Description

Standard-Duty Indoor/Outdoor Industrial Ceiling Fan, 48 in Blade Diameter, 120V AC Voltage, 64 W Fan Watts, Phase 1, 21,000 cfm, 325 RPM RPM, Max. Mounting Height 15 ft, Number of Speeds Variable, Blade Finish Steel, White, Fan Housing Color White, Housing Finish White Painted Steel, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, 0.55 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit No Light, Reversible Yes, Mount Type Stem, 1 in Down Rod Outside Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.