Shop All Ceiling Fan Wall and Remote Controls
Canarm
Speed Control, 3 A, Toggle/Touch Button
Mfr # RREM-DCQ014-W
Zoro # G001212645
original price:
$31.18
19% off
new price: $25.05
/ea
$25.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified
- Includes Cover Plate
- For Use With CP48DW, CP56D, CP56DW, CP60D, CP60DW, Mfr. No. CP48D
- Product Type Speed Control
- Number of Switches or Dials 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # RREM-DCQ014-W
- Zoro # G001212645
- UPC # 062345469553
- Country of Origin China
- Category Ceiling Fan Wall and Remote Controls
Details
Item | Speed Control |
Standards | CSA Certified |
Includes | Cover Plate |
For Use With | CP48DW, CP56D, CP56DW, CP60D, CP60DW, Mfr. No. CP48D |
Product Type | Speed Control |
Number of Switches or Dials | 3 |
Application | Industrial |
Switch Type | Toggle and Touch Button |
Plate Color | White |
Reversible | Reversible |
Maximum Input Current | 3 A |
Items Controlled | Fans |
Description
Speed Control, Switch Type Toggle and Touch Button, Maximum Input Current 3 A, Number of Switches or Dials 3, Reversible Reversible, Plate Color White, Includes Cover Plate, Items Controlled Fans, Application Industrial, Standards CSA Certified, Product Type Speed Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305510)
- PALRAM UNIV PLASTIC CLOSURE VERT, 60PK (401036)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J472)
- ALL-FILTERS 24X24X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (24242.C 6PK)
- CANARM Variable Speed Switch Control for 2 Fans (MC-3)
- CANARM Fan Control (CQ005)
- HUNTER Fan Speed Control, White, Plastic, Wall (27181)
- PROMINENCE HOME Universal Ceiling Fan Remote Control Kit with Receiver, Wall Dock & Batteries, Black (51487-40)
- HUNTER Fan Speed and Light Control, White, Wall (27183)
- LUTRON 600W 3A Fan Timer (MA-T51H-WH)
- CRAFTMADE 4 Speed Rotary Fan Control (CM-4SDH)
- Canarm Ceiling Fans & Accessories