Shop All Shutter Mount Exhaust Fans
Canarm
Shutter Mount Exhaust Fan, 24", 2 Speed, 4700/3800 cfm, 115V
Mfr # XFS24
Zoro # G8509094
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 24 in
- Number of Speeds 2
- Fan Voltage 115V AC
- CFM @ 0.000-In. SP 4700/3800
- Exhaust/Supply Fan Motor HP 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # XFS24
- Zoro # G8509094
- UPC # 062345353852
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 24 in |
Width | 28 7/8 in |
Height | 28 7/8 in |
Max. Depth | 11 1/8 in |
Overall Width | 28 7/8 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 11 1/8 in |
For Cut-Out Width | 26 in |
Overall Diameter | 28 7/8 in |
For Cut-Out Length | 26 in |
For Cut-Out Height | 26 in |
Power Cord Length | 9 ft |
Overall Height | 28 7/8 in |
Blade Diameter | 24 in |
Description
Shutter Mount Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Steel, Control Type Pull Chain, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 4,700 cfm, For Cut-Out Height 26 in, For Cut-Out Width 26 in, For Maximum Wall Thickness 5 in, For Minimum Wall Thickness 5 in, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Wired Zone Sensor, 10K ohm with Dial (SEN1447)
- XPOWER Air Scrubber PF16 16" x 16" Pleated Media Filter (PF16)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 70/76 cfm, 4 11/16 in W. (4WT48)
- TJERNLUND PRODUCTS Axial Duct Booster, 12 In. Dia. (EF-12)
- CANARM ExtFn, 14In Bld Dia, Galvalume, 115V (AX14-1VHE)
- CANARM Exhaust Fan, 24 In, 115V, 1/3hp, 1100rpm (AX24-2)
- CANARM ExtFn, 14In Bld Dia, Galvalum, 115V (AX14-3)
- CANARM ExtFn, 14In Bld Dia, Galvalume, 115/230V (AX14-1V)
- CANARM Exhaust Fan, 18 In, 115/230V, 1/3hp, 1700rpm (AX18-1V)
- CANARM Exhaust Fan, 30 In, 115/230V, 1/3hp, 1100rpm (AX30-2)
- TPI INDUSTRIAL Exhaust Fan, 10" TEAO Motor, 120V, Wire Guard, 1/12HP, 3-Speed, Gray (CE 10-D)
- Canarm Shutter Mount Exhaust Fans