Shop All Shutter Mount Exhaust Fans
Canarm
Shutter Mount Exhaust Fan, 20", 2 Speed, 3300/2900 cfm, 115V
Mfr # XFS20
Zoro # G8509085
original price:
$325.99
9% off
new price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 20 in
- Number of Speeds 2
- Fan Voltage 115V AC
- CFM @ 0.000-In. SP 3300/2900
- Exhaust/Supply Fan Motor HP 1/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # XFS20
- Zoro # G8509085
- UPC # 062345353845
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 20 in |
Width | 24 7/8 in |
Height | 24 7/8 in |
Max. Depth | 9 1/2 in |
Overall Depth | 9 1/2 in |
Manufacturer Warranty Length | 1 yr |
Blade Diameter | 20 in |
For Cut-Out Height | 22 in |
Overall Width | 24 7/8 in |
Power Cord Length | 9 ft |
Overall Diameter | 24 7/8 in |
Overall Height | 24 7/8 in |
For Cut-Out Width | 22 in |
For Cut-Out Length | 22 in |
Description
Shutter Mount Exhaust Fan, Assembled Assembled, Blade Diameter 20 in, Blade Material Steel, Control Type Pull Chain, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 3,300 cfm, For Cut-Out Height 22 in, For Cut-Out Width 22 in, For Maximum Wall Thickness 5 in, For Minimum Wall Thickness 5 in, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (4YVC8)
- CARRIER Actuator, 24V, 10" lb., 45 ft. (HF21KJ005)
- BROAN Bthrm ExhFan, 4In Dct, Galv Steel, 120 V (AE80K)
- AIR HANDLER Fiberglass Air Filter, 12x12x1", MERV 5 (5W501)
- CANARM Stndrd Fan, 18In Bl Dia, Stl, 115/208-280V (SD18-EC)
- CANARM ExtFn, 16In Bld Dia, Galvalume, 115V (AX16-2)
- CANARM Exhaust Fan, 36 In, 115/230V, 1/2hp, 850rpm (AX36-7)
- CANARM ExtFn, 14In Bld Dia, Galvalume, 115/230V (AX14-1V)
- CANARM Stndrd Fan, 12In Bl Dia, Stl, 115/208-280V (SD12-EC)
- CANARM Exhaust Fan, 30 In, 115/230V, 1/3hp, 1100rpm (AX30-2)
- ILIVING Silver 24 inch Shutter Exhaust Attic Garage Grow Fan with 2 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF24V-T)
- Canarm Shutter Mount Exhaust Fans