Shop All Shutter Mount Exhaust Fans
Canarm
Shutter Mount Exhaust Fan, 16", Variable Speed, 1850 cfm
Mfr # AX16-1VHE
Zoro # G8489835
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 16 in
- Number of Speeds 1
- Fan Voltage 115V AC
- CFM @ 0.000-In. SP 1850
- Exhaust/Supply Fan Motor HP 1/15 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # AX16-1VHE
- Zoro # G8489835
- UPC # 062345205809
- Country of Origin Canada
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 16 in |
Width | 20 3/4 in |
Height | 20 3/4 in |
Max. Depth | 16 in |
Overall Height | 20 3/4 in |
Overall Width | 20 3/4 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Height | 18 in |
Overall Depth | 16 in |
For Cut-Out Width | 18 in |
Overall Diameter | 20 3/4 in |
For Cut-Out Length | 18 in |
Blade Diameter | 16 in |
Description
Shutter Mount Exhaust Fan, Assembled Assembled, Blade Diameter 16 in, Blade Material Aluminum, Control Type Rotary Dial, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 1,850 cfm, For Cut-Out Height 18 in, For Cut-Out Width 18 in, For Maximum Wall Thickness 5 in, For Minimum Wall Thickness 5 in, Frame Material Aluminum, Guard Finish Chrome, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Housing Finish Aluminum, Includes Shutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Combo Louver Damper, Adj, 17-1/2 H, Alum (5NKH6)
- NORDFAB Round Butterfly Valve, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 8 in W, 13" L, 8 in H (8010005240)
- ATLANTIC BLOWERS Vacuum Filter Element, 2.00" (ABEV-11003)
- DAYTON Rectangular OEM Blower, 1640 RPM, 1 Phase, Direct, Rolled Steel (1TDR3)
- CANARM Exhaust Fan, 36 In, 115/230V, 1/2hp, 850rpm (AX36-7)
- CANARM Stndrd Fan, 12In Bl Dia, Stl, 115/208-280V (SD12-EC)
- CANARM Stdrd Fan, 24In Bl Dia, Steel, 115/208-280V (SD24-EC)
- CANARM Shutter Mount Exhaust Fan, 24", 2 Speed, 4700/3800 cfm, 115V (XFS24)
- CANARM Shutter Mount Exhaust Fan, 20", 2 Speed, 3300/2900 cfm, 115V (XFS20)
- CANARM Shutter Mount Exhaust Fan, 12", 3 Speed, 1100/900/800 cfm (XFS12)
- DAYTON Exhaust Fan, 8", 466 cfm, 115V, 1 Phase (10D952)
- Canarm Shutter Mount Exhaust Fans