Shop All Direct Drive Corrosion Resistant Shutter Mount Fans
Canarm
Shutter Fan, 30In Bld Dia, Galvalume, 120
Mfr # GSF2-30B
Zoro # G103541179
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 30 in
- Fan Voltage 120
- Number of Blades 3
- Frame Material Aluminum
- Exhaust/Supply Fan Motor HP 1/3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canarm
- MFR # GSF2-30B
- Zoro # G103541179
- UPC # 062345484044
- Country of Origin China
- Category Direct Drive Corrosion Resistant Shutter Mount Fans
Dimensions
Blade Dia. | 30 in |
Overall Width | 32 5/8 in |
Blade Diameter | 30 in |
Overall Height | 32 5/8 in |
Height | 32 5/8 in |
Width | 32 5/8 in |
Overall Depth | 19 1/4 in |
Max. Depth | 19 1/4 in |
Description
Galvanized Shutter Fan, Blade Diameter 30 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 5,088 cfm, Frame Finish Galvalume, Frame Material Aluminum, Guard Material Chrome Plated Wire, Includes Blade; Motor; Shutter, Maximum Noise Level Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANOVER Hammered Bronze Patio Heater, 41,000 Btu (HAN001BR)
- REZNOR Fan Blade, 24in (208976)
- SUPCO Hi Pressure Switch, 440 psi CL, M/R (SMR440)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1 In, (F)NPT (VG7441NT)
- CANARM Shutter Fan, 18In Bld Dia, Galvalume, 120 (GSF3-18A)
- CANARM Shutter Fan, 12In Bld Dia, Galvalume, 120 (GSF3-12A)
- CANARM Shutter Fan, 20In Bld Dia, 120V (GSF3-20A)
- CANARM Shutter Fan, 16In Bld Dia, Galvalume, 120 (GSF3-16A)
- MULTIFAN Exhaust Fan, 20 In, 230/460V, 3PH (V4D50K9M71100)
- DAYTON Exhaust Fan, 12 In, 115 V, 900 CFM (1BLH8)
- MULTIFAN Exhaust Fan, 10 In, 240V (V2E25K1M72100)
- Canarm Direct Drive Corrosion Resistant Shutter Mount Fans