Shop All Direct Drive Corrosion Resistant Shutter Mount Fans
Canarm
Shutter Fan, 20In Bld Dia, 120V
Mfr # GSF3-20A
Zoro # G403541152
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 20 in
- Fan Voltage 120
- Number of Blades 3
- Frame Material Aluminum
- Exhaust/Supply Fan Motor HP 1/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # GSF3-20A
- Zoro # G403541152
- UPC # 062345484020
- Country of Origin China
- Category Direct Drive Corrosion Resistant Shutter Mount Fans
Dimensions
Blade Dia. | 20 in |
Overall Width | 23 in |
Height | 23 in |
Overall Depth | 16 3/4 in |
Blade Diameter | 20 in |
Width | 23 in |
Overall Height | 23 in |
Max. Depth | 16 3/4 in |
Description
Galvanized Shutter Fan, Blade Diameter 20 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 3,368 cfm, Frame Finish Galvalume, Frame Material Aluminum, Guard Material Chrome Plated Wire, Includes Blade; Motor; Shutter, Maximum Noise Level Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAUF INSULATION .75# 3"X48"X50' (R 8.4) Knauf Fsk Fg Duct Wrap (502867)
- DAYTON Blower, 10 5/8 In (7C453)
- ALLEGRO INDUSTRIES Statically Conductive Duct, 25 ft., Black (9500-25EX)
- HONEYWELL Fc40R1830 18X30 Return Grill (FC40R1830)
- CANARM Shutter Fan, 30In Bld Dia, Galvalume, 120 (GSF2-30B)
- CANARM Shutter Fan, 16In Bld Dia, Galvalume, 120 (GSF3-16A)
- CANARM Shutter Fan, 12In Bld Dia, Galvalume, 120 (GSF3-12A)
- CANARM Shutter Fan, 18In Bld Dia, Galvalume, 120 (GSF3-18A)
- MULTIFAN Exhaust Fan, 18 In, 120V (V4E45K2M71100)
- MULTIFAN Exhaust Fan, 12 In, 240V (V2E30K6M71100)
- MULTIFAN Exhaust Fan, 24 In, 120V (V6E63K2M71100)
- Canarm Direct Drive Corrosion Resistant Shutter Mount Fans