Shop All Direct Drive Corrosion Resistant Shutter Mount Fans
Canarm
Shutter Fan, 18In Bld Dia, Galvalume, 120
Mfr # GSF3-18A
Zoro # G303541146
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 18 in
- Fan Voltage 120
- Number of Blades 3
- Frame Material Aluminum
- Exhaust/Supply Fan Motor HP 1/15 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # GSF3-18A
- Zoro # G303541146
- UPC # 062345484013
- Country of Origin China
- Category Direct Drive Corrosion Resistant Shutter Mount Fans
Dimensions
Blade Dia. | 18 in |
Overall Depth | 14 5/8 in |
Overall Width | 21 in |
Max. Depth | 14 5/8 in |
Overall Height | 21 in |
Height | 21 in |
Blade Diameter | 18 in |
Width | 21 in |
Description
Galvanized Shutter Fan, Blade Diameter 18 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 1,736 cfm, Frame Finish Galvalume, Frame Material Aluminum, Guard Material Chrome Plated Wire, Includes Blade; Motor; Shutter, Maximum Noise Level Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0130F00002P Switch, Pressure, (0130F00002)
- NORDFAB Round Angle Flange Adapter, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 10 1/2 in W, 3-1/2" L (8040401846)
- MAXITROL 210D-1 1/2 1-1/2" Gas Pressure (210D-1)
- THERMWELL PRODUCTS 15x24x316 AC Filter (F1524)
- CANARM Shutter Fan, 20In Bld Dia, 120V (GSF3-20A)
- CANARM Shutter Fan, 16In Bld Dia, Galvalume, 120 (GSF3-16A)
- CANARM Shutter Fan, 12In Bld Dia, Galvalume, 120 (GSF3-12A)
- CANARM Shutter Fan, 30In Bld Dia, Galvalume, 120 (GSF2-30B)
- MULTIFAN Exhaust Fan, 20 In, 120V (V4E50K2M71100)
- MULTIFAN Exhaust Fan, 20 In, 230/460V, 3PH (V4D50K9M71100)
- MULTIFAN Exhaust Fan, 24 In, 240V (V4E63K1M71100)
- Canarm Direct Drive Corrosion Resistant Shutter Mount Fans