Shop All Semi-Flushmount Lights
Canarm
Rexton Matte Black Modern Semi-Flush Light - 120V 60W
Mfr # 644ISF9A02BK
Zoro # G611230398
product price: $143.99
/ea
Free Shipping & Returns
$143.99
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
- Brand Canarm
- MFR # 644ISF9A02BK
- Zoro # G611230398
- Country of Origin Canada
- Category Semi-Flushmount Lights
Description
Make a statement in any room with this Canarm Rexton semi-flush mount light. This light's semi-flush mount design provides ambient lighting in lobbies hallways and dining areas. This unit uses 2 60W type A light bulbs sold separately and requires a 120V electrical connection for operation.**The matte black finish and gold interior add a modern touch and it is easy to clean by wiping with a damp cloth. Plus the light bounces off the gold interior to create perfect ambiance. This elegant and versatile light is a great choice for any hotel restaurant or office!**Overall Dimensions:*Diameter: 13''*Height: 9 7/8''
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
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8306)
- METALUX L4 1.1Klm Unv 4K W Cd1 U, 4Iled (ILED-LD5-11-W-UNV-L840-CD1-U)
- HALO Matte White 6 in. W Plastic LED Canless Recessed Downlight 8.5 W (LT6089FS351EWHD)
- DUAL-LITE Replacment Batt, 2.4V, 1300mAh, Crimp (BATT-NIMH 1300MAH 2.4V AA HI TEMP)
- CANARM Semi-Flush Mount, 3 Light, 100W, 15x12" (ISF624A03ORB)
- LIVEX LIGHTING Soft Gold Semi Flush, 1 Light (49862-33)
- BROMI DESIGN Harrison 13in 4 Light Brush Gold Semi-flush Fixture (B3531)
- Z-LITE Amon 3 Light Semi Flush Mount, Chrome & Matte Opal (721SF-CH)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6144-174)
- VINTIQUEWISE Handmade Modern Round Bamboo Wicker Rattan Lamp Hanging Light Fixture, Medium (QI004236.M)
- VAXCEL Akron 12in Semi-Flush Mount Bronze (C0186)
- Canarm Semi-Flushmount Lights