Shop All Blower Motors and Parts
Canarm
Replacement Bearing Bracket Assembly
Mfr # RB6080008
Zoro # G9618691
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 41N519, 41N525, G15 Series
- Includes Bearing, Sleeve
- For Use With Mfr. Model Number 9030105
- Fits Brand Canarm
- Product Type Bearing Bracket Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canarm
- MFR # RB6080008
- Zoro # G9618691
- Country of Origin Canada
- Category Blower Motors and Parts
Dimensions
Bearing Width | 1 1/8 in |
Bearing Outside Diameter | 2 in |
Bore Diameter | 1 in |
For Nominal Shaft Diameter | 1 in |
Isolator Outside Diameter | 2 1/4 in |
Details
Item | Replacement Bearing Bracket Assembly |
For Use With | 41N519, 41N525, G15 Series |
Includes | Bearing, Sleeve |
For Use With Mfr. Model Number | 9030105 |
Fits Brand | Canarm |
Product Type | Bearing Bracket Assembly |
Bearing Type | Permanently Lubricated Ball Bearing |
Bearing Material | Steel |
Maximum Temperature | 250 Degrees F |
Includes Bearing Support | Yes |
Type of Bearing | Permananly Lubricated Ball Bearing |
Compatible with Manufacturer Model Number | 9030105 |
Compatible with Brand | Canarm |
Compatible with Manufacturer Part Number | 9030105 |
Compatible with Manufacturer Model Number [NEW] | 9030105 |
Compatible Manufacturer Part Number | 9030105 |
Compatible Grainger Part Number | 3F535 |
Compatible Manufacturer Model Number | 9030105 |
For Use with Mfr. Model Number | 9030105 |
Description
Replacement Bearing Bracket Assembly, Product Type Bearing Bracket Assembly, Includes Bearing, Sleeve, Bore Diameter 1 in, Bearing Material Steel, Bearing Width 1 1/8 in, Bearing Outside Diameter 2 in, Isolator Outside Diameter 2 1/4 in, Maximum Temperature 250 Degrees F, For Use With 41N519, 41N525, G15 Series, Compatible with Grainger Part Number 3F535, Compatible with Brand Canarm, Compatible with Manufacturer Model Number 9030105, For Nominal Shaft Diameter 1 in, Includes Bearing Support Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENCO Ceiling Mount Kit for 30"-36" Drum Fans (MAC-CM-L)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Forest Green (8/Bag) (LVSL0008FG)
- ZORO SELECT Relay, Magnetic, SPST, Coil 120V (5MMA3)
- DAYTON Exhaust Fan, 24 In, 3984 CFM (10D969)
- CANARM Replacement Wheel (R6030031)
- CANARM Shutter Kit (SK24)
- CANARM Replacement Wheel (R-6030028)
- CANARM Replacement Wheel (R6030007)
- CARRIER Heater Assembly (52CQ402484)
- CARRIER Limit Switch 350F M/R Limit Switch (HH18HA495)
- REZNOR MOTOR, VENTER, AK23, 208230V, 71626567 (236161)
- Canarm Blower Motors and Parts