Shop All Blower Motors and Parts
Canarm
Replacement Bearing Bracket Assembly
Mfr # RB6080003
Zoro # G9618716
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 41N517, 41N522, G10 Series
- Includes Bearing, Sleeve
- For Use With Mfr. Model Number 9020103, 9020108
- Fits Brand Canarm
- Product Type Bearing Bracket Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # RB6080003
- Zoro # G9618716
- Country of Origin Canada
- Category Blower Motors and Parts
Dimensions
Bore Diameter | 3/4 in |
Bearing Width | 1 1/8 in |
For Nominal Shaft Diameter | 3/4 in |
Isolator Outside Diameter | 1 3/4 in |
Bearing Outside Diameter | 1 5/8 in |
Details
Item | Replacement Bearing Bracket Assembly |
For Use With | 41N517, 41N522, G10 Series |
Includes | Bearing, Sleeve |
For Use With Mfr. Model Number | 9020103, 9020108 |
Fits Brand | Canarm |
Product Type | Bearing Bracket Assembly |
Compatible with Brand | Canarm |
Bearing Type | Permanently Lubricated Ball Bearing |
Includes Bearing Support | Yes |
Compatible with Manufacturer Model Number | 9020103, 9020108 |
Bearing Material | Steel |
Type of Bearing | Permananly Lubricated Ball Bearing |
Maximum Temperature | 250 Degrees F |
Compatible Manufacturer Part Number | 9020103, 9020108 |
Compatible Grainger Part Number | 3F533 |
Compatible with Manufacturer Model Number [NEW] | 9020103, 9020108 |
Compatible with Manufacturer Part Number | 9020103, 9020108 |
Compatible Manufacturer Model Number | 9020103, 9020108 |
For Use with Mfr. Model Number | 9020103, 9020108 |
Description
Replacement Bearing Bracket Assembly, Product Type Bearing Bracket Assembly, Includes Bearing, Sleeve, Bore Diameter 3/4 in, Bearing Material Steel, Bearing Width 1 1/8 in, Bearing Outside Diameter 1 5/8 in, Isolator Outside Diameter 1 3/4 in, Maximum Temperature 250 Degrees F, For Use With 41N517, 41N522, G10 Series, Compatible with Grainger Part Number 3F533, Compatible with Brand Canarm, Compatible with Manufacturer Model Number 9020103, 9020108, For Nominal Shaft Diameter 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Supply Fan w/Drive Package, Medium Duty, 208-230/460V AC, 54 in Blade Dia, 5 HP (7AC71)
- SUPCO Condensate Drain Pan, 12.00A, 15.5qt, 13inW (CP815)
- RHEEM 18x9 48Blade Wheel; 1 in. Bore (70-42564-02)
- AIR HANDLER 12x16x1 Synthetic Pleated Air Filter, MERV 8 (6B980)
- CANARM Shutter Kit (SK24)
- CANARM Replacement Bearing Bracket Assembly (RB6080008)
- CANARM Replacement Wheel (R6030031)
- CANARM Replacement Wheel (R-6030028)
- CANARM Replacement Wheel (R6030007)
- EATON CUTLER-HAMMER Contactor, 120V Motor Starter (AN16KN0A)
- CARRIER Motor, 3/4 HP, 115V, 1075 rpm (HC45AE118)
- Canarm Blower Motors and Parts