Shop All Direct Drive Exhaust Fans
Canarm
Panel Fan, 24In Bld Dia, Steel, 230/460 V
Mfr # P24-4M
Zoro # G903541171
product price: $937.99
/ea
Free Shipping & Returns
$937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Number of Blades 3
- Frame Material Steel
- Frame Finish Powder Coated
- Motor Insulation Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # P24-4M
- Zoro # G903541171
- UPC # 062345380735
- Country of Origin Canada
- Category Direct Drive Exhaust Fans
Dimensions
Overall Depth | 13 3/4 in |
Overall Width | 29 1/4 in |
Blade Diameter | 24 in |
Overall Height | 29 1/4 in |
Description
Panel Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Steel, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 5,520 cfm, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Chrome, Guard Material Steel, Guard Type Intake, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Maximum Airflow 5,520 cfm, Maximum Noise Level 30 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 9 1/2 In (7C426)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH00068)
- SUNSKY 9 - 38 in. x 6 ft. Polycarbonate Roof Panel in White Opal, 5PK (401029)
- ALL-FILTERS 16X25X4 MERV 10 Pleated AC Furnace Air Filter, 3PK (16254.10 3PK)
- CANARM Panel Fan, 14In Bld Dia, Steel, 115 V (P14-1VHE)
- CANARM Panel ExtFn, 12In Bl Dia, Stl, 230/460 V (P12-4M)
- CANARM Panel Fan, 16In Bld Dia, Steel, 115 V (P16-1VHE)
- CANARM Exhaust Fan, Industrial/Commercial, 42 in (AX42-7)
- CANARM Panel Fan, 12In Bld Dia, Steel, 115 V (P12-1VHE)
- ILIVING Yellow 24 in. Utility Blower Exhaust Warehouse Ventilator Floor Fan, 2000-Watt, 1720RPM (ILG8VF24)
- DAYTON Exhaust Fan, 30 In, 208-230/460V (10D982)
- Canarm Direct Drive Exhaust Fans