Shop All Direct Drive Exhaust Fans
Canarm
Panel Fan, 20In Bld Dia, Steel, 230/460 V
Mfr # P20-4M
Zoro # G703541166
product price: $915.99
/ea
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Number of Blades 3
- Motor Enclosure Totally Enclosed Air Over
- Frame Finish Powder Coated
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # P20-4M
- Zoro # G703541166
- UPC # 062345352060
- Country of Origin Canada
- Category Direct Drive Exhaust Fans
Dimensions
Overall Height | 25 1/4 in |
Overall Depth | 14 in |
Overall Width | 25 1/4 in |
Blade Diameter | 20 in |
Description
Panel Fan, Assembled Assembled, Blade Diameter 20 in, Blade Material Steel, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 3,640 cfm, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Chrome, Guard Material Steel, Guard Type Intake, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Maximum Airflow 3,640 cfm, Maximum Noise Level 30 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. x 50 ft. L, Rubber (2101-0125-1550)
- TOUGH GUY Flue Brush, Dia 2 3/4, 1/4 MNPT, Length 8 (3EDH5)
- EXTRACT-ALL Hepa Filter, 10 In. W, 10 In. H (F-981-3)
- MR. HEATER 18 inch ft. L Brass Gas Appliance Hook-Up Kit (F271239)
- CANARM Exhaust Fan, Industrial/Commercial, 42 in (AX42-7)
- CANARM Panel Fan, 12In Bld Dia, Steel, 115 V (P12-1VHE)
- CANARM Panel Fan, 16In Bld Dia, Steel, 115 V (P16-1VHE)
- CANARM Panel Fan, 14In Bld Dia, Steel, 115 V (P14-1VHE)
- CANARM Panel ExtFn, 12In Bl Dia, Stl, 230/460 V (P12-4M)
- TPI INDUSTRIAL Exhaust Fan, 14" TEAO Motor, 120V, With Venturi, 1/8HP, 3-Speed, Gray (CE 14-DV)
- CONTINENTAL DYNAMICS Continental Dynamics® 18" Exhaust Fan with Shutter - Direct Drive - 1/8 HP - Single Speed (294496)
- Canarm Direct Drive Exhaust Fans