Shop All Direct Drive Exhaust Fans
Canarm
Panel Fan, 16In Bld Dia, Steel, 230/460 V
Mfr # P16-4M
Zoro # G803541158
product price: $947.99
/ea
Free Shipping & Returns
$947.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Number of Blades 3
- Bearing Type Ball
- Motor Enclosure Totally Enclosed Air Over
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # P16-4M
- Zoro # G803541158
- UPC # 062345367569
- Country of Origin Canada
- Category Direct Drive Exhaust Fans
Dimensions
Overall Height | 21 1/4 in |
Blade Diameter | 16 in |
Overall Depth | 13 3/4 in |
Overall Width | 21 1/4 in |
Description
Panel Fan, Assembled Assembled, Blade Diameter 16 in, Blade Material Steel, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 2,580 cfm, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Chrome, Guard Material Steel, Guard Type Intake, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Maximum Airflow 2,580 cfm, Maximum Noise Level 17 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 8 In. ID, 25 ft. L, Poly (1104-0800-0001)
- SUPCO Black Recorder Pen (CRPEN)
- THRUSH Steam to Water Replacement Bundle (RTB-TS06-036-2XXXX-SX-CCC-11+G)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace Insert - 32,000 Btu, T-Stat Cont (FDF400T-ZC)
- CANARM Panel ExtFn, 12In Bl Dia, Stl, 230/460 V (P12-4M)
- CANARM Panel Fan, 14In Bld Dia, Steel, 115 V (P14-1VHE)
- CANARM Exhaust Fan, Industrial/Commercial, 42 in (AX42-7)
- CANARM Panel Fan, 12In Bld Dia, Steel, 115 V (P12-1VHE)
- CANARM Panel Fan, 16In Bld Dia, Steel, 115 V (P16-1VHE)
- DAYTON Exhaust Fan, 24 In, 208-230/460V (10E048)
- J & D MFG J&D 36in Galvanized Wall Master Exhaust Fan, Direct Drive, 1/2hp (VF36DM)
- Canarm Direct Drive Exhaust Fans