Shop All Direct Drive Exhaust Fans
Canarm
Panel Fan, 14In Bld Dia, Steel, 115 V
Mfr # P14-1VHE
Zoro # G603541136
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Number of Blades 3
- Motor Insulation Class 1
- Blade Material Steel
- Motor Enclosure Totally Enclosed Air Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canarm
- MFR # P14-1VHE
- Zoro # G603541136
- UPC # 062345206653
- Country of Origin Canada
- Category Direct Drive Exhaust Fans
Dimensions
Overall Width | 19 1/4 in |
Overall Depth | 11 in |
Overall Height | 19 1/4 in |
Blade Diameter | 14 in |
Description
Panel Fan, Assembled Assembled, Blade Diameter 14 in, Blade Material Steel, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 1,600 cfm, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Chrome, Guard Material Steel, Guard Type Intake, Maximum Airflow 1,600 cfm, Maximum Noise Level 13 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-396 Wiss Aviation Snip, Straight/Combo (84-396)
- DAYTON Bearing Unit (1038)
- SUNTUF GRECA 76 PC-S.RIDGE S.G. 50in, 5PK (706964)
- ZEP Coil Cleaner, 20 oz., Aerosol, PK12 (20201)
- CANARM Panel Fan, 12In Bld Dia, Steel, 115 V (P12-1VHE)
- CANARM Panel ExtFn, 12In Bl Dia, Stl, 230/460 V (P12-4M)
- CANARM Exhaust Fan, Industrial/Commercial, 42 in (AX42-7)
- CANARM Panel Fan, 16In Bld Dia, Steel, 115 V (P16-1VHE)
- MARADYNE Cooling Fan, 16 Inch, 12 VDC, 2170 CFM (M162K)
- AIRMASTER FAN Fan 12 Inch Dd Lp Wall Fan (24110)
- CONTINENTAL DYNAMICS Continental Dynamics® 18" Exhaust Fan with Shutter - Direct Drive - 1/8 HP - Single Speed (294496)
- Canarm Direct Drive Exhaust Fans