Shop All Direct Drive Exhaust Fans
Canarm
Panel ExtFn, 12In Bl Dia, Stl, 230/460 V
Mfr # P12-4M
Zoro # G803541172
product price: $915.99
/ea
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Number of Blades 3
- Frame Material Steel
- Motor Type DC
- Number of Speeds Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # P12-4M
- Zoro # G803541172
- UPC # 062345204611
- Country of Origin Canada
- Category Direct Drive Exhaust Fans
Dimensions
Overall Depth | 13 3/4 in |
Overall Width | 17 1/4 in |
Blade Diameter | 12 in |
Overall Height | 17 1/4 in |
Description
Panel Exhaust Fan, Assembled Assembled, Blade Diameter 12 in, Blade Material Steel, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 1,670 cfm, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Chrome, Guard Material Steel, Guard Type Intake, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Maximum Airflow 1,670 cfm, Maximum Noise Level 12 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO TOWER FAN W/REMOTE 36"" (2510)
- AIR HANDLER Pad Holding Frame, 20x25x1" (5W075)
- JET Air Cleaner Filters, For G4404355, 2 pk. (414705)
- LIBERTY PUMPS Inlet Hub 4 in. (K001238)
- CANARM Panel Fan, 16In Bld Dia, Steel, 115 V (P16-1VHE)
- CANARM Exhaust Fan, Industrial/Commercial, 42 in (AX42-7)
- CANARM Panel Fan, 12In Bld Dia, Steel, 115 V (P12-1VHE)
- CANARM Panel Fan, 14In Bld Dia, Steel, 115 V (P14-1VHE)
- DAYTON Exhaust Fan, 20 In, 115/230V (10D975)
- J & D MFG J&D 36in Galvanized Wall Master Exhaust Fan, Direct Drive, 1/2hp (VF36DM)
- DAYTON Exhaust Fan, 36 In, 208-230/460V (10D994)
- Canarm Direct Drive Exhaust Fans