Shop All OEM Replacement Motors
Canarm
OEM Replacement Motor, 1/2 HP
Mfr # R-8844050-RPM18
Zoro # G011974762
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48
- HP 1/2
- Motor Application OEM Replacement
- Motor Design ECM
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # R-8844050-RPM18
- Zoro # G011974762
- UPC # 062345488592
- Country of Origin China
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 4 7/16 in |
Overall Length | 12 7/16 in |
Stud Size | #10-32 |
Mounting Stud Length | 1 in |
Description
OEM Replacement Motor, Single Phase, Motor Design ECM, 1/2 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 120/208-280V AC, Full Load Amps 5.7/3.4/2.6 A, 48 Frame, OEM Replacement Brand Canarm, Replacement For ALX120-DD050EC, ALX120-UD050EC, Usable @ 208V Yes, Motor Service Factor 1, Motor Thermal Protection Auto, Motor Shaft Rotation CW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Thru Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Union, Swivel (S257-2)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Swivel Plug x 3/8 Inch Male NPT (CPHS661)
- IDEAL TRIDON Hose Clamp 1"To3"Ss (6740153)
- NTN NTN HM88610, Tapered Roller Bearing Cup Single Cup 28438 In Od X 07812 In W Case Carburized Steel (HM88610)
- CANARM OEM Replacement Motor, 12 7/16 in L (8844075-RPM18)
- CANARM OEM Replacement Motor, 12 7/16 in L (8844033-RPM18)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29BK8094S (D1053)
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 115V, 1/15 HP (70556303)
- FASCO Motor, 1/12 HP, OEM Replacement Brand: Tecumseh Replacement For: 810E026A81 (D9487)
- CENTURY 1/4 HP Condenser Fan Motor, 850 RPM, 208-230V (OYK1028)
- SPEAKMAN Chelsea Tiber Cold Side Cartridge (RPG05-0960)
- Canarm OEM Replacement Motors